Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
LH Dottie |
Catalog Number |
31340 |
2203P |
Manufacturer Number |
31-340 |
2203P |
Category |
Fishing Tools -
Pulling Tools
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Pull Line, Rope, Carriers
|
Pull Line, Rope, Carriers
|
UNSPSC |
27113101 - Fish tape
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00783250313402 |
00781002275060 |
Weight per package |
11.54 (lbs/each) |
11.8 (lbs/each) |
Description |
31340 Powr-Fish Pull Line" A Bucket, 210LB. X 6, 500'
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 11.54 LB
|
2203P 2200' Heavy Duty Pull Line (Pail)
Pull Line, 50 LB. Load, 2200 FT. Length, 500 LB. Tensile Strength
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.28 (Each) |
$122.79 (Each) |
Carton/Reel |
$51.28 (1 Each) |
$122.79 (1 Each) |
Standard Packaging/Reel |
$615.36 (12 Each) |
$122.79 (1 Each) |
|
Material |
Fiber Polyline |
- |
|
|
Length |
6,500 |
2200 |
Overall Length |
6500 ft |
- |
|
Description |
POWR-FISH PULL LINE" A BUCKET, 210LB. X 6,500' |
2200' HEAVY DUTY PULL LINE (PAIL) |
extra long description |
IDEAL 31-340 6500 FT ROPE IN 4 GALL |
DOTTIE 2203P 2200' Pull Line (Heavy |
Features |
IDEAL Powr-Fish(R) heavy duty pull-line is white with blue tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 6,500 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. The 500 ft length is available in a convenient canister. It is considered a heavy duty pull-line, and exhibits 2 |
- |
Long Description |
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 ft Overall Length, White and Blue, 210 lb Tensile Strength, 11.54 lb |
Pull Line, 50 lb. load, 2200 ft. length, 500 lb. tensile strength |
Product Type |
Pull-Line |
2200' Pull Line (Heavy Duty) Dispensing - Pail |
Short Description |
Pull-Line, 210 lb x 6500 ft, White and Blue |
- |
Special Features |
Will Not Rot or Mildew;Can be Left Conduit for Future Use |
Features: Two Ply Pull Line, Dispensing Box, Dispensing Pail |
|
Duty Type |
Heavy Duty |
- |
load |
- |
50 |
package quantity |
1 CT;12 PK |
- |
Tensile Strength |
210 |
500 |
|
|
Brand |
Ideal |
LH DOTTIE |
Manufacturers Part Number |
31-340 |
2203P |
|
Category Description |
PULL LINE, ROPE, CARRIERS |
PULL LINE, ROPE, CARRIERS |
Type |
HEAVY DUTY |
Pull Line |
|
|
Application |
Blowing Directly into Conduit |
Electrical |
standard |
RoHS |