Item Comparison: 31400B45, 31314

Item

31400B45 - Pro-Pull Measuring Pull Tape, 400LB, 4500' Bucket - Ideal

31400B45
Pro-Pull Measuring Pull Tape, 400LB, 4500' Bucket

$304.62 Each

$304.62 (1 Each)

QTY:
Each
Add
31314 - Muletape, 400 LB, 4500' Bucket - Ideal

31314
Muletape, 400 LB, 4500' Bucket

$417.02 Each

$417.02 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 26 1
Vendor Ideal Ideal
Catalog Number 31400B45 31314
Manufacturer Number 31-400B-45 31-314
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Pull Line, Rope, Carriers Hand Tools
UNSPSC N/A 27113101 - Fish tape
UPC/EAN/GTIN 00783250163595 00783250724482
Weight per package 13 (lbs/each) 13 (lbs/each)
Description 31400B45 Pro-Pull Measuring Pull Tape, 400LB, 4500' Bucket
Measuring Pull Tape, 400LB, 4500FT
31314 Muletape, 400 LB, 4500' Bucket
Ideal, Pull-Line, Muletape 3-In-1 Premise, Length: 4, 500 FT, Pulling Strength: 400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $304.62 (Each) $417.02 (Each)
Carton/Reel $304.62 (1 Each) $417.02 (1 Each)
Standard Packaging/Reel $304.62 (1 Each) $417.02 (1 Each)
Length - 4,500
Description PRO-PULL MEASURING PULL TAPE, 400LB, 4500' BUCKET MULETAPE, 400 LB, 4500' BUCKET
Features Save time and money with Pro-Pull Measuring Pull Tape. Made from woven polyester fiber, Pro-Pull Measuring Pull Tape maintains softness for less hand damage than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind. Reduces installation time and saves money on premise jobsThread, measure and pull with single productImprinted with sequential foot markingsFewer installation steps, significant material and labor savingsIDEAL Muletape® Premise tape allows three functions in one product; thread, measure and pull in one step. This reduces installation time by allowing fewer steps, and results in significant material and labor savings. Measure using the sequential footage or meter markings imprinted on the product. Two produ
Long Description Measuring Pull Tape,400lb,4500ft IDEAL, Pull-Line, MULETAPE 3-in-1 Premise, Length: 4,500 FT, Pulling Strength: 400 LB
Product Type Pro-Pull Measuring Pull Tape, 400LB, 4500FT Bucket Pull-Line, Ideal, Muletape, 3-In-1 Premise, 4, 500 FT Len
Special Features - Features: Reduces Installation Time And Saves Money On Premise Jobs; Thread, Measure And Pull With Single Product; Imprinted With Sequential Footage Or Meter Markings; Fewer Installation Steps, Significant Material And Labor Savings; Pulling Strength: 400 LB
Brand Ideal Ideal
Manufacturers Part Number 31-400B-45 31-314
sub brand - MULETAPE®
Category Description PULL LINE, ROPE, CARRIERS HAND TOOLS
Type - 3-in-1 Premise
Status - Inactive
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat