Item Comparison: 32305, 32558

Item

32305 - 15-In-1 Multi-Bit Ratcheting Screwdriver - Klein Tools

32305
15-In-1 Multi-Bit Ratcheting Screwdriver

$30.78 Each

$92.34 (3 Each)

QTY:
Each
Add
32558 - Multi-Bit Screwdriver/Nut Driver, 6-In-1 - Klein Tools

32558
Multi-Bit Screwdriver/Nut Driver, 6-In-1

$26.48 Each

$158.88 (6 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 226 5
Vendor Klein Tools Klein Tools
Catalog Number 32305 32558
Manufacturer Number 32305 32558
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111734 - Multiple tip screwdriver 27111734 - Multiple tip screwdriver
UPC/EAN/GTIN 00092644323058 00092644325588
Weight per package 0.7 (lbs/each) 0.48 (lbs/each)
Description 32305 15-In-1 Multi-Bit Ratcheting Screwdriver
Klein Tools’ Multi-Bit Screwdrivers Help Make Your Job A Little Easier. The 15-In-1 Ratcheting Screwdriver’S Durable Ratcheting Mechanism Allows For Faster and Easier All-Day Driving. With The On-Board Storage Of 14 Common Bits and A 1/4-Inch Nut Driver, This Is Your New Everyday Screwdriver. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handles For Outstanding Comfort and Control.
32558 Multi-Bit Screwdriver/Nut Driver, 6-In-1
Ratcheting Screwdriver and Nut Driver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In(6.4 MM), 3/16 In (4.8 MM) (Slotted Bits);#1, #2 (Square Bits);3/8 In (Hex Bit) Tip Size, 7.891 In Overall Length, 1/4 In;5/16 In;3/8 In Drive Size, 2.953 In Shank Length, 0.48 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.78 (Each) $26.48 (Each)
Carton/Reel $30.78 (1 Each) $26.48 (1 Each)
Standard Packaging/Reel $92.34 (3 Each) $158.88 (6 Each)
Material Carbon Steel Barrel -
Color - Yellow;Black (Handle)
Handle Color Black/Yellow YELLOW/BLACK
Handle Material Plastic Rubber
Overall Length 8.71" (22.1 cm) 7.891 in;200.4 mm
Description 15-IN-1 MULTI-BIT RATCHETING SCREWDRIVER MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
extra long description KLEIN 32305 15-in-1 Ratcheting Scre -
Features Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.
Long Description Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. Ratcheting Screwdriver And Nut Driver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bit) Tip Size, 7.891 in Overall Length, 1/4 in;5/16 in;3/8 in Drive Size, 2.953 in Shank Length, 0.48 lb
Product Type 15-In-1 Ratcheting Screwdriver Ratcheting Screwdriver/Nut Driver
Short Description - Ratcheting Screwdriver and Nut Driver, Rubber, Yellow;Black (Handle)
Special Features Ratcheting-Directions: Forward, Fixed, Reverse; On-Board Bit Storage Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers Are Heavy-Duty Tools Designed For Professionals. They Are Made Of The Highest-Quality Tempered Steel With A Torque-Proof Anchor In The Handle. Strong, Durable Tips Are Manufactured With Squar
Drive Size - 1/4 in;5/16 in;3/8 in
Handle Length 5.63" (14.3 cm) -
Handle Type CUSHION GRIP CUSHION GRIP
media Yes Yes
Number of Pieces 1 6
Overall Height 1.42" (3.6 cm) -
Overall Width 1.42" (3.6 cm) -
Shank Length 3.5" (8.9 cm) 2.953 in;75 mm
Tip Size - #1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bit)
Brand Klein Tools Klein Tools
Manufacturers Part Number 32305 32558
Category Description HAND TOOLS HAND TOOLS
Type Multi-Bit Ratcheting Screwdriver -
Manufacturer Status - Inactive
Status - Inactive
Weight 10.4 oz (295 g) 0.48 lb;0.22 kg
Application Ratcheting Driving -
standard -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat