Item Comparison: 3232LA, TR270A

Item

3232LA - Dup Rec 15A/125V La - Legrand-Pass & Seymour

3232LA
Dup Rec 15A/125V La

$0.8139 Each

$162.78 (200 Each)

QTY:
Each
Add
TR270A - Recp TR Duplex 15A 125V 2P3W STR Al - Eaton

TR270A
Recp TR Duplex 15A 125V 2P3W STR Al

$1.92 Each

$192.00 (100 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 4,772 987
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 3232LA TR270A
Manufacturer Number 3232LA TR270A
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007323221 00032664666490
Weight per package 0.1332 (lbs/each) 0.13 (lbs/each)
Description 3232LA Dup Rec 15A/125V La
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Light Almond, 0.1300 LB
TR270A Recp TR Duplex 15A 125V 2P3W STR Al
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.81 (Each) $1.92 (Each)
Carton/Reel $8.14 (10 Each) $1.92 (1 Each)
Standard Packaging/Reel $162.78 (200 Each) $192.00 (100 Each)
amperage rating 15 -
connection Grounding -
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic
Number of Wires 3 3
Poles 2 -
Voltage Rating 125 125 V
Wire Size 4 -
Color Light Almond Brown
Height 3.31 in 4.193 in
Length 1.320 in -
Size 4.2 in -
Width 0.960 in 1.015 in
Description DUP REC 15A/125V LA RECP TR DUPLEX 15A 125V 2P3W STR AL
extra long description P&S 3232LA DUP REC 15A/125V LA EWD TR270A Recp TR Duplex 15A 125V
Features Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Long Description Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Light Almond, 0.1300 lb Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant
Product Type straight blade Receptacle Recp TR Duplex 15A 125V 2P3W STR Al
Short Description 15 A, 125 V, Straight Blade Receptacle, Light Almond, #14 to #12 AWG Compatible Wire Size 15 A, 125 V, Duplex Receptacle, Brown, Shutter Proof
Special Features Quickloop Wire Aid;Side Access Push Wire Release Standard Grade;Wiring Type Side Wire and Push Wire
Compatible Wire Size #14 to #12 AWG #14 to #10 AWG
Connection Type Grounding Screw
dimensions - 1.2400 IN X 0.7900 IN X 4.0000 IN
media Yes Yes
Mounting Type Wall Mount Flush Mount
package quantity 10 CT;200 PK 1 CT;100 PK
Receptacle Type Straight Blade Duplex
Resistance Properties - Tamper Resistant;Weather Resistant;Impact Resistant
Standards Met UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA - yes
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 3232-LA TR270A
Category Description Residential receptacles Residential receptacles
Type Straight Blade Receptacle Residential Grade
Weight 0.1300 lb -
Application Residential;Commercial Commercial
Mounting WALL -
nema rating 5-15R 5-15R
standard UL 498 cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat