Nacogdoches |
907 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
SPC |
Catalog Number |
326 |
21737 |
Manufacturer Number |
326 |
21737 |
Category |
Rigid Conduit Fittings -
Plastic
|
Rigid Conduit Fittings -
Plastic
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
PVC Elbows
|
UNSPSC |
39121312 - Electrical bushing
|
N/A
|
UPC/EAN/GTIN |
00781747003263 |
00601986217378 |
Weight per package |
0.0282 (lbs/each) |
0 |
Description |
326 2" Plastic Bushing
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
|
21737 2IN Plastic Bushings
2IN Plastic Bushings
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$42.64 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$42.64 (50 Each) |
$0.00 (20 Each) |
|
|
Color |
Gray |
- |
Finish |
NO FINISH |
- |
|
Diameter |
2-11/16 in |
- |
Height |
1/2 in |
- |
Size |
2 |
- |
Width |
2-11/16 in |
- |
|
Description |
2" PLASTIC BUSHING |
2IN PLASTIC BUSHINGS |
extra long description |
BPT 326 2" PLASTIC BUSHING 105 C |
- |
Features |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
Long Description |
Plastic Bushing, 2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 in Width, 1/2 in Height, 2-11/16 in Diameter, +150 °C Operating Temperature, 0.0282 lb/EA |
2IN PLASTIC BUSHINGS |
Product Type |
Plastic Bushing |
Bushing |
Short Description |
Plastic Bushing, 2 in, Gray |
- |
Special Features |
Rounded Surface of Bushing |
- |
|
Color/Finish |
Gray |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Rigid |
- |
for use with |
Locknut;Box or Connector |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+150 °C |
- |
media |
Yes |
- |
package quantity |
50 PK;1 CT |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
|
Manufacturers Part Number |
326 |
21737 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
PVC ELBOWS |
Type |
BUSHING |
- |
|
|
|
Application |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
standard |
UL |
- |
Temperature Rating |
105?°C |
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
Call nearest store for Item Price
|