Item Comparison: 32910, 32907

Item

32910 - 7-In-1 Impact Rated Flip Socket Set With Handle - Klein Tools

32910
7-In-1 Impact Rated Flip Socket Set With Handle

$32.13 Each

$192.78 (6 Each)

QTY:
Each
Add
32907 - 7-In-1 Impact Flip Socket Set, No Handle - Klein Tools

32907
7-In-1 Impact Flip Socket Set, No Handle

$24.32 Each

$145.92 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 243 1
Vendor Klein Tools Klein Tools
Catalog Number 32910 32907
Manufacturer Number 32910 32907
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111704 - Sockets 27111704 - Sockets
UPC/EAN/GTIN 00092644329104 00092644329074
Weight per package 0.638 (lbs/each) 0.375 (lbs/each)
Description 32910 7-In-1 Impact Rated Flip Socket Set With Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to The Included Quick-Connect Handle. Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
32907 7-In-1 Impact Flip Socket Set, No Handle
Multi-Purpose Impact Flip Socket Features Six Of The Most Commonly Used Hex Driver Sizes Stored On One Easy to Use Blade. Three Interchangeable Sockets Store On The Driver Shaft to Avoid Any Loose Pieces That Can Get Lost. The Tool Is Impact Rated For Use With Any Impact Driver. A Powerful Rare-Earth Magnet Allows The Sockets to Hold Onto Any Fasteners. The Sockets Are Color Coded For Easy Identification. Use With Either An Impact Driver or On A Klein Screwdriver Handle (Cat. Nos. 32900, 32303, 32304 or 32
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.13 (Each) $24.32 (Each)
Carton/Reel $32.13 (1 Each) $24.32 (1 Each)
Standard Packaging/Reel $192.78 (6 Each) $145.92 (6 Each)
Material Hardened Steel Hardened Steel
Overall Length 9.25" (23.5 cm) 5" (12.7 cm)
Description 7-IN-1 IMPACT RATED FLIP SOCKET SET WITH HANDLE 7-IN-1 IMPACT FLIP SOCKET SET, NO HANDLE
extra long description KLEIN 32910 7-in-1 Impact Socket wi KLEIN 32907 Impact Flip Socket Set,
Features The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32
Long Description The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32
Product Type 7-In-1 Impact Socket With Handle Impact Flip Socket Set, No Handle
Special Features Impact Rated, Quick Connect Handle, 1/4" Deep Bit Holding Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare-Earth Magnet
Drive Size 1/4" 1/4"
media - Yes
Number of Points 6 6
Overall Height 1.35" (3.4 cm) 1" (2.5 cm)
Overall Width 1.35" (3.4 cm) 1" (2.5 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number 32910 32907
Category Description HAND TOOLS HAND TOOLS
Type Impact Socket Magnetic Multi-Bit Nut Driver
Status - Inactive
Weight 10.56 oz (299 g) 4 oz (113 g)
Application Fastening; Impact Driving Fastening; Impact Driving
standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat