Item Comparison: 32910, 32933

Item

32910 - 7-In-1 Impact Rated Flip Socket Set With Handle - Klein Tools

32910
7-In-1 Impact Rated Flip Socket Set With Handle

$32.13 Each

$192.78 (6 Each)

QTY:
Each
Add
32933 - 7-In-1 Impact Flip Socket Set, No Handle - Klein Tools

32933
7-In-1 Impact Flip Socket Set, No Handle

$20.84 Each

$125.04 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 270 46
Vendor Klein Tools Klein Tools
Catalog Number 32910 32933
Manufacturer Number 32910 32933
Category Enhanced Commodity Codes - Tools & Testers Unassigned
Classification Hand Tools N/A
UNSPSC 27111704 - Sockets 27112828 - Impact socket
UPC/EAN/GTIN 00092644329104 00092644329333
Weight per package 0.638 (lbs/each) 0.294 (lbs/each)
Description 32910 7-In-1 Impact Rated Flip Socket Set With Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to The Included Quick-Connect Handle. Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
32933 7-In-1 Impact Flip Socket Set, No Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Nut Driver Sizes Plus A Bit Holding Feature All Within One Compact Tool. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.13 (Each) $20.84 (Each)
Carton/Reel $32.13 (1 Each) $20.84 (1 Each)
Standard Packaging/Reel $192.78 (6 Each) $125.04 (6 Each)
Material Hardened Steel Steel Alloy
Finish - Manganese Phosphate
Overall Length 9.25" (23.5 cm) 5'' (12.7 cm)
Description 7-IN-1 IMPACT RATED FLIP SOCKET SET WITH HANDLE 7-IN-1 IMPACT FLIP SOCKET SET, NO HANDLE
extra long description KLEIN 32910 7-in-1 Impact Socket wi KLEIN 32933 7-in-1 Impact Flip Sock
Features The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Long Description The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications. The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Product Type 7-In-1 Impact Socket With Handle 7-In-1 Impact Flip Socket Set
Special Features Impact Rated, Quick Connect Handle, 1/4" Deep Bit Holding Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Drive Size 1/4" 1/4"
included - Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16"
Number of Pieces - 4
Number of Points 6 6
Overall Height 1.35" (3.4 cm) 0.75" (1.9 cm)
Overall Width 1.35" (3.4 cm) 0.75" (1.9 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number 32910 32933
Category Description HAND TOOLS Fuses & Fuse Accessories
Type Impact Socket Flip Socket
Weight 10.56 oz (299 g) 4.32 oz (122 g)
Application Fastening; Impact Driving Fastening; Impact Driving
standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat