Item Comparison: 345322, 255322

Item

345322 - M12 Fuel 1/4" Hex Impact Driver Kit - Milwaukee®

345322
M12 Fuel 1/4" Hex Impact Driver Kit

$201.43 Each

$201.43 (1 Each)

QTY:
Each
Add
255322 - M12 Fuel 1/4" Hex Imp Driver Kit - Milwaukee®

255322
M12 Fuel 1/4" Hex Imp Driver Kit

$201.43 Each

$201.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20 2
Vendor Milwaukee® Milwaukee®
Catalog Number 345322 255322
Manufacturer Number 3453-22 2553-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112713 - Impact wrenches 27111742 - Impact screwdriver
UPC/EAN/GTIN 00045242616565 00045242521142
Weight per package 4.77 (lbs/each) 7 (lbs/each)
Description 345322 M12 Fuel 1/4" Hex Impact Driver Kit
The Milwaukee® M12 Fuel™ 1/4" Hex Impact Driver Is The Fastest Subcompact Impact Driver, The Most Compact, and Provides Maximum Workspace Visibility. The Powerstate Brushless Motor Delivers The Fastest Driving Speeds In The Subcompact Class For Unmatched Productivity. At Only 5" Long and 7.6" Tall (With M12™ CP 2.0 Ah Battery), This Solution Is The Most Overall Compact Impact Driver In Class, Allowing Greater Access In Tight Spaces and Overall Portability. Tri-Leds Surround The Bit Accessory With Brighter
255322 M12 Fuel 1/4" Hex Imp Driver Kit
The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Performance With Best In Class Driving Speed, Power, and Size. By Focusing On Productivity, This Impact Driver Gets The Job Done Faster By Being Over 20% Faster In Application Speed VS. The Competition. This Tool Outputs Over 1, 300 In. LBS. Of Torque That Allows The User to Get More Work Done By Completing A Wide Range Of Fastening. Measuring Only 5.1 In. In Length Allows For Unmatched Access In Tight Spaces. The Powerstate Brushles
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $201.43 (Each) $201.43 (Each)
Carton/Reel $201.43 (1 Each) $201.43 (1 Each)
Standard Packaging/Reel $201.43 (1 Each) $201.43 (1 Each)
Housing Material Glass-filled Nylon Glass-filled Nylon
Length 5 5.1
Description M12 FUEL 1/4" HEX IMPACT DRIVER KIT M12 FUEL 1/4" HEX IMP DRIVER KIT
extra long description MILW 3453-22 1/4" Hex Impact Driver MILW 2553-22 1/4" Hex Impact Driver
Features M12 FUEL 1/4 Hex Impact Driver Kit M12 FUEL 1/4 in. Hex Impact Driver Kit
Long Description The MILWAUKEE® M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12™ CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter The M12 FUEL™ 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in. lbs. Of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushles
Product Type 1/4" Hex Impact Driver Kit 1/4" Hex Impact Driver Kit
Battery Voltage 12 12
Drive Size 1/4 IN Hex 1/4 IN Hex
Impacts per Minute 4000 4000.0
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 3453-22 2553-22
Category Description - POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat