Nacogdoches |
87 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mulberry |
Catalog Number |
350 |
11712 |
Manufacturer Number |
350 |
11712 |
Category |
Unilets) -
Alum
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Aluminum Conduit Bodies & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140531 |
00095327117128 |
Weight per package |
0.07 (lbs/each) |
0 |
Description |
350 1" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
|
11712 1-In Alum Cond Body CVR
Mulberry; Conduit Fitting Cover and Gasket; Blank; Hub Size: 1 In; Mounting: Screw and Washer; Material: Aluminum; Old Number: 1af35c
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.59 (Each) |
$4.52 (Each) |
Carton/Reel |
$179.62 (50 Each) |
$4.52 (1 Each) |
Standard Packaging/Reel |
$179.62 (50 Each) |
$4.52 (1 Each) |
|
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
- |
|
Hub Size |
- |
1 |
Length |
1.971 in |
- |
|
Description |
1" ALU SRS5 COND BODY CVR |
1-IN ALUM COND BODY CVR |
extra long description |
MIDWEST 350 1 COND BODY CVR |
MULB 11712 1 IN.ALUM.CONDUIT COVER |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 in Trade Size, 90 ° Angle, 1.971 in Length, 0.07 lb/EA |
Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 1 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 1AF35C |
Product Type |
1 Cond Body CVR |
1 In.Alum.Conduit Cover |
Short Description |
Rigid Conduit Body Cover, 1 in, Form 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
Features: Galvanized Steel Or Aluminum;For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason;Gaskets Are Neoprene Rubber;Old Number: 1AF35C;Screws And Washers Mounted;UL Listed |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
1.9700 IN X 1.1000 IN X 1.1000 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid/IMC/EMT Conduit |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;cUL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
|
Manufacturers Part Number |
350 |
11712 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
- |
Type |
COVER |
BLANK |
|
|
|
Application |
Non-Hazardous Location |
For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason |
Mounting |
Conduit |
Screw And Washer |
standard |
UL, cUL |
UL Listed |