Nacogdoches |
87 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
350 |
350G |
Manufacturer Number |
350 |
350G |
Category |
Unilets) -
Alum
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140531 |
00662277004435 |
Weight per package |
0.07 (lbs/each) |
0.09 (lbs/each) |
Description |
350 1" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
|
350G 1 Alu SRS5 CVR W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.59 (Each) |
$8.69 (Each) |
Carton/Reel |
$179.62 (50 Each) |
$434.40 (50 Each) |
Standard Packaging/Reel |
$179.62 (50 Each) |
$434.40 (50 Each) |
|
connection |
- |
Threaded / Set Screw |
Material |
Aluminum |
Die Cast Aluminum |
|
Color |
Gray |
Gray |
Finish |
Epoxy Powder Painted |
Powder Paint |
|
Hub Size |
- |
1 in |
Length |
1.971 in |
- |
|
Description |
1" ALU SRS5 COND BODY CVR |
1 ALU SRS5 CVR W/GASKET |
extra long description |
MIDWEST 350 1 COND BODY CVR |
CRS-H 350G 1 SERIES 5 COVER WITH IN |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 in Trade Size, 90 ° Angle, 1.971 in Length, 0.07 lb/EA |
Aluminum Cover with Neoprene Integral Gasket, 1 in (Trade), Gray, Powder Paint, 0.0900 lb |
Product Type |
1 Cond Body CVR |
1 Series 5 Cover With Integral Gasket |
Short Description |
Rigid Conduit Body Cover, 1 in, Form 5 Body, Aluminum |
Aluminum Cover with Neoprene Integral Gasket, 1-1/4" to 1-1/2" Die Cast Aluminum, Gray |
Special Features |
Corrosion Resistant |
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
1.9700 IN X 1.1000 IN X 1.1000 IN |
1 in (Trade) |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid/IMC/EMT Conduit |
Die Cast Aluminum Conduit Outlet Bodies |
Form |
- |
Series 5 |
includes |
Stainless Steel Screw |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed;cUL Listed;CSA Certified |
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed |
|
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
350 |
350G |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
Integral gasket cover |
|
|
Weight |
0.07 lb/EA |
0.0900 lb |
|
Application |
Non-Hazardous Location |
Lighting Fixtures and Wiring Devices |
Enclosure |
- |
Condulet |
Mounting |
Conduit |
Conduit |
nema rating |
- |
NEMA 4 |
standard |
UL, cUL |
UL, cUL |