Nacogdoches |
92 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
350 |
BS100A |
Manufacturer Number |
350 |
BS100A |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140531 |
00783126060126 |
Weight per package |
0.07 (lbs/each) |
0.06 (lbs/each) |
Description |
350 1" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
|
BS100A 1" Alum Condulet Cover
Oz-Gedney BS-A Series Domed Top Design Cover, 1 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.59 (Each) |
$11.48 (Each) |
Carton/Reel |
$179.62 (50 Each) |
$574.00 (50 Each) |
Standard Packaging/Reel |
$179.62 (50 Each) |
$2,870.00 (250 Each) |
|
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
Natural |
|
Hub Size |
- |
1 |
Length |
1.971 in |
- |
|
Description |
1" ALU SRS5 COND BODY CVR |
1" ALUM CONDULET COVER |
extra long description |
MIDWEST 350 1 COND BODY CVR |
OZG BS100A 1 IN ALUM COND BDY CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 in Trade Size, 90 ° Angle, 1.971 in Length, 0.07 lb/EA |
OZ-Gedney BS-A Series Domed Top Design Cover, 1 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 51 |
Product Type |
1 Cond Body CVR |
1 In Alum Cond Bdy CVR |
Short Description |
Rigid Conduit Body Cover, 1 in, Form 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
- |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
1.9700 IN X 1.1000 IN X 1.1000 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid/IMC/EMT Conduit |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;cUL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
O-Z/GEDNEY |
Manufacturers Part Number |
350 |
BS100A |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
BS-A Series Domed Top Design Cover |
|
|
|
Application |
Non-Hazardous Location |
For Used To Cover Aluminum Conduit Body Opening |
Mounting |
Conduit |
Screw-In |
standard |
UL, cUL |
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10 |