Item Comparison: 350M, SBC3501

Item

350M - 350 Cu Split Bolt - Blackburn Mechanical

350M
350 Cu Split Bolt

$68.5235 Each

$2,055.70 (30 Each)

QTY:
Each
Add
SBC3501 - Split Bolt Conn - Panduit

SBC3501
Split Bolt Conn

$21.8329 Each

$109.16 (5 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 266 4
Vendor Blackburn Mechanical Panduit
Catalog Number 350M SBC3501
Manufacturer Number 350M SBC350-1
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786855094 00074983904112
Weight per package 0.753 (lbs/each) 1 (lbs/each)
Description 350M 350 Cu Split Bolt
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
SBC3501 Split Bolt Conn
Split Bolt, Copper, Type SBC, 2/0 STR - 350 Kcmil.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.52 (Each) $21.83 (Each)
Carton/Reel $68.52 (1 Each) $21.83 (1 Each)
Standard Packaging/Reel $2,055.70 (30 Each) $109.16 (5 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Voltage Rating - 600 V
Color Metallic -
Conductor Material Copper -
Finish - blank
Overall Length 2-11/16 in -
Description 350 CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 350M H-STRNGTH SPLITBLT CONN 35 PAN SBC350-1 Pan-Lug™ SBC350-1 Mech
Long Description Split Bolt Connector, 250 kcmil (Range for Equal Main and Tap) Conductor Size, 350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 in Overall Length, Split Terminal, 0.75 lb/EA Split bolt, copper, type SBC, 2/0 STR - 350 kcmil.
Product Type Split Bolt Connector Pan-Lug™ SBC350-1 Mech Con-Split Bolt, Copper, PK1
Short Description Split Bolt Connector, Non-Insulated, 2-11/16 in L -
similar brands - Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded) -
Minimum Conductor Size 250 kcmil (Range for Equal Main and Tap) -
package quantity 1 CT;30 PK -
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 350M SBC350-1
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Weight 0.75 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat