Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35334LA |
TPTE1LA |
Manufacturer Number |
3533-4LA |
TPTE1LA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664750502 |
00785007247664 |
Weight per package |
0 |
0.1216 (lbs/each) |
Description |
35334LA Phone Jack SGL Flush MNT 4COND Mid Ul La
Telephone Jack Wallplate, Light Almond, Thermoplastic, Surface, 625B4, Mid-Size, 4-Conductor Jack, RJ11, RJ14, Jack
|
TPTE1LA Tele 4 Conductor 1G TP Plate La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Light Almond, 0.10755 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.22 (Each) |
$3.43 (Each) |
Carton/Reel |
$48.30 (15 Each) |
$34.32 (10 Each) |
Standard Packaging/Reel |
$483.00 (150 Each) |
$343.16 (100 Each) |
|
insulation |
- |
Bare |
Number of Gangs |
- |
1 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
.35 |
|
Description |
PHONE JACK SGL FLUSH MNT 4COND MID UL LA |
TELE 4 CONDUCTOR 1G TP PLATE LA |
extra long description |
EWD 3533-4LA Phone Jack Sgl Flush M |
OnQ TPTE1LA TELE 4 CONDUCTOR 1G TP |
Features |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Single gang opening modular four conductor telephone jack with wall plate. Light Almond |
Long Description |
Telephone Jack Wallplate, Light almond, Thermoplastic, Surface, 625B4, Mid-size, 4-conductor jack, RJ11, RJ14, Jack |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Light Almond, 0.10755 lb |
Product Type |
Phone Jack SGL Flush MNT 4COND Mid Ul La |
Wall Plate |
Short Description |
- |
1 Gang, Std Phone, Flush Mount, Wallplate, Light Almond |
Special Features |
Flush Mounted |
2-Line Telephone Jack Wall Plate (4 Conductor Configuration) |
|
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
2.9375 (W) x 4.6875 (H) in |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL 514;UL 1863;CSA Certified |
|
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
3533-4LA |
TPTE1-LA |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |
Type |
Wallplate with connector |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Telephone Line Applications |
Mounting |
- |
Other;Wall |
standard |
UL Listed,RoHS Compliant,FCC Compliant |
UL 514 |