Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Greenlee |
Ideal |
Catalog Number |
095201 |
35782 |
Manufacturer Number |
0952-01 |
35-782 |
Category |
Strippers -
Cutters
|
Strippers -
Cutters
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111511 - Wire cutters
|
23241616 - Wire or cable cutter
|
UPC/EAN/GTIN |
00783310020721 |
00783250586486 |
Weight per package |
0.84 (lbs/each) |
1.2 (lbs/each) |
Description |
095201 Cutter, Cable MC (0952-01)
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
|
35782 Sir Nickless Armored Cable Cutter
Cable Cutter, 14/2;14/3;12/2 Awg (For 5/16 In Flex Cable);14/4;12/3;6/1;4/1 Awg (For 3/8 In Flex Cable) Cutting Capacity, 1.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.36 (Each) |
$60.96 (Each) |
Carton/Reel |
$75.36 (1 Each) |
$60.96 (1 Each) |
Standard Packaging/Reel |
$75.36 (1 Each) |
$60.96 (1 Each) |
|
|
Overall Length |
10.63 in |
- |
|
Description |
CUTTER,CABLE MC (0952-01) |
SIR NICKLESS ARMORED CABLE CUTTER |
extra long description |
GRN 0952-01 CUTTER,CABLE MC (0952-0 |
IDEAL 35-782 SIR NICKLESS ARMORED C |
Features |
- |
The Sir Nickless(TM) protects armored cable wires by drawing the wires down, creating airspace above the wires and providing room for the cutter blade to shear through and sever the armored casing without nicking the wires within. The Sir Nickless(TM) is unique in that it has a curved design that allows the wires to draw down providing room for the cutting blade. The cable Cutter works well on all popular types of armored cable up to 3/8 inch diameter.MCAP(R) is a registered trademark of Southwire Company. |
Long Description |
Cable Cutter, 1 in Cutting Capacity, Black Handle Color, MC Cable, 10.63 in Overall Length, 0.72 lb |
Cable Cutter, 14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable) Cutting Capacity, 1.2 lb |
Product Type |
Cable Cutter |
Cable Cutter |
Short Description |
Cable Cutter, 10.63 in, Black Handle |
Cable Cutter, 5/16 in & 3/8 in Flex Cable |
Special Features |
Cuts in Seconds with a Few Quick Turns of the Crank and an Easy Twist of the Armor;Convenient Under-Handle Blade Storage Holds Spare Blades;Quick Load Clamp System Makes Repeat Cuts Fast and Easy |
Handles All Common BX, MCAP, MC and Flex Cables;Blade Cuts Armor without Damage to Internal Conductors;Splices Cleanly Through Casings with Only a Few Turns;Handle Knob Stores Up to Six Replacement Blades |
|
Cable Size |
- |
14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable |
Cable Type |
MC |
- |
Cutting Capacity |
1 in |
14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable) |
package quantity |
1 PK |
1 ct |
|
|
Brand |
Greenlee Textron |
Ideal |
Manufacturers Part Number |
0952-01 |
35-782 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Cable Cutter AC and MC up to 1" |
Rotary Armored Cable Cutter |
|
Weight |
0.72 lb;0.33 kg |
1.2 lb |
|
Application |
Use with AC and MC Cable up to 1.000 IN |
All Common BX, MCAP, MC;Flex Cables |