Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
35RD |
WW7322 |
Manufacturer Number |
7000006094 |
WW-732-RD |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007108108 |
00662381367181 |
Weight per package |
0.0252 (lbs/each) |
0.22 (lbs/each) |
Description |
35RD Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
|
WW7322 3/4"X66' Red Prem Vny Tape
Warriorwrap WW-732-RD Red Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$7.07 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$7.07 (1 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$707.00 (100 Each) |
|
|
Background Color |
Red |
- |
Backing Material |
PVC |
Plasticized Polyvinyl Chloride (PVC) |
Color |
- |
Red |
|
Length |
66 ft;20.1 m |
66 |
Size |
- |
Thickness - 7mil - Length-66' - Width 3/4" |
Thickness |
7 mil;0.177 mm |
.007 |
Width |
3/4 in;19 mm |
.750 |
|
Description |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', RD |
3/4"X66' RED PREM VNY TAPE |
extra long description |
3M 7000006094 Scotch® Multi-Colored |
NSI WW-732-RD Vyl Elec Tape Premium |
Features |
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en |
Long Description |
Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb |
WarriorWrap WW-732-RD Red Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. |
Product Type |
Electrical Tape |
Vyl Elec Tape Premium 7MIL .75" 60FT RD |
Short Description |
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow |
- |
Special Features |
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. |
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion. |
|
adhesion strength |
- |
33.2 |
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
225 % |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
maximum voltage |
- |
600 |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
100 RL/CA;1 Cello;10 CT |
- |
Shelf Life |
5 yr |
- |
Standards Met |
UL 510;CSA C22.2;UL510;A-A-55809;RoHS |
- |
Temperature Range |
- |
0° - 221° |
Tensile Strength |
17 lb/in |
19.8 |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
35-3/4X66FT-RD |
WW-732-RD |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
Premium |
|
|
|
Application |
Premium Grade;Phase Identification and Marking. |
NSI |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |
UL 510 |