Item Comparison: 35VI, 35PR

Item

35VI - Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL - Scotch

35VI
Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL

$8.46 Each

$84.60 (10 Each)

QTY:
Each
Add
35PR - Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL - Scotch

35PR
Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL

$8.46 Each

$84.60 (10 Each)

QTY:
Each
Add
Nacogdoches 5 5
All Stores 1,098 1,098
Vendor Scotch Scotch
Catalog Number 35VI 35PR
Manufacturer Number 7000058437 7000058437
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 32000000 - Electronic Components and Supplies
UPC/EAN/GTIN 00054007112716 00054007112716
Weight per package 0.0257 (lbs/each) 0.26 (lbs/each)
Description 35VI Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
35PR Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.46 (Each) $8.46 (Each)
Carton/Reel $84.60 (10 Each) $84.60 (10 Each)
Standard Packaging/Reel $84.60 (10 Each) $84.60 (10 Each)
Material Vinyl -
Background Color Violet -
Backing Material PVC -
Length 66 ft;20.1 m -
Thickness 7 mil;0.177 mm -
Width 3/4 in;19 mm -
Description VINYL COLOR CODING ELEC TAPE 35,3/4" X 66',VIOLET VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', VL
extra long description 3M 7000058437 Scotch® Multi-Colored 3M 7000058437 Scotch® Multi-Colored
Features Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA
Long Description Electrical Tape, Vinyl Material, Violet, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.26 lb Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
Product Type Electrical Tape Scotch® Multi-Colored Vinyl Electrical Tape 35
Short Description Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow -
Special Features Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. Color Coding
Adhesive Material Rubber Resin -
Elongation at Break 225 % -
Maximum Operating Temperature +220 °F;+105 °C -
Minimum Operating Temperature +32 °F;0 °C -
package quantity 100 RL/CA;1 Cello;10 CT -
Shelf Life 5 yr -
Standards Met UL 539-H;CSA;UL510;A-A-55809;RoHS -
Tensile Strength 17 lb/in -
Made in USA yes -
Brand Minnesota Mining (3M) Scotch
Manufacturers Part Number 35-VIOLET-3/4X66FT 7000058437
sub brand Scotch(R) -
Category Description TAPE TAPE
Type VINYL VINYL
Status - Inactive
Weight 0.26 lb -
Application Premium Grade;Phase Identification and Marking. Premium
standard UL Listed, CSA Certified, VDE 0340-TEIL1 UL Listed, CSA Certified, VDE 0340-TEIL1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat