Item Comparison: 369722, 289722

Item

369722 - M18 Fuel 2-Tool Combo Kit - Milwaukee®

369722
M18 Fuel 2-Tool Combo Kit

$349.00 Each

$349.00 (1 Each)

QTY:
Each
Add
289722 - M18 Fuel 2-Tool Combo Kit - Milwaukee

289722
M18 Fuel 2-Tool Combo Kit

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 297 0
Vendor Milwaukee® Milwaukee
Catalog Number 369722 289722
Manufacturer Number 3697-22 2897-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills 27113201 - General tool kits
UPC/EAN/GTIN 00045242637744 00045242353668
Weight per package 16.22 (lbs/each) 17.06 (lbs/each)
Description 369722 M18 Fuel 2-Tool Combo Kit
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Fastest Driving Impact Driver. Includes An M18 Fuel 1/2" Hammer Drill, M18 Fuel 1/4" Hex Impact Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Fee
289722 M18 Fuel 2-Tool Combo Kit
2-Tool Combo Kit, M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 In Hex Impact Driver (2753-20), 3.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $349.00 (Each) $0.00 (Each)
Carton/Reel $349.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $349.00 (1 Each) $0.00 (1 Each)
Description M18 FUEL 2-TOOL COMBO KIT M18 FUEL 2-TOOL COMBO KIT
extra long description MILW 3697-22 2-Tool Combo Kit -
Features M18 FUEL 2-Tool Combo Kit The 2897-22 M18 FUEL(TM) 2-Tool Combo Kit is the highest performing Hammer Drill & Impact Driver Combo Kit on the market. Included is the M18 FUEL(TM) Hammer Drill (2704-20), the Most Powerful 18-volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL(TM)1/4” Hex Impact Driver (2753-20), the Most Powerful Impact Driver in its class. At 1800 in-lbs of fastening t
Long Description The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Fee 2-Tool Combo Kit, M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 in Hex Impact Driver (2753-20), 3.5 lb
Product Type 2-Tool Combo Kit 2-Tool Combo Kit
Short Description - 2-Tool Combo Kit
Special Features - The M18 Fuel(TM) 2-Tool Combo Kit is the Highest Performing Hammer Drill & Impact Driver Combo Kit on the Market;The Most Powerful Impact Driver in its Class at 1800 In-lb of Fastening Torque
Battery Voltage 18 -
Kit Contents - M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 in Hex Impact Driver (2753-20)
Number of Pieces - 2
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 3697-22 2897-22
Category Description - POWER TOOLS
Manufacturer Status - Inactive
Status - Inactive
Package Type - Carton
Weight - 3.5 lb
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat