Item Comparison: 369722, 299827

Item

369722 - M18 Fuel 2-Tool Combo Kit - Milwaukee®

369722
M18 Fuel 2-Tool Combo Kit

$349.00 Each

$349.00 (1 Each)

QTY:
Each
Add
299827 - M18 Fuel 7 Piece Combo Kit - Milwaukee®

299827
M18 Fuel 7 Piece Combo Kit

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 297 0
Vendor Milwaukee® Milwaukee®
Catalog Number 369722 299827
Manufacturer Number 3697-22 2998-27
Category Enhanced Commodity Codes - Tools & Testers Unassigned
Classification Battery Driven Tools N/A
UNSPSC 27112703 - Power drills 27113201 - General tool kits
UPC/EAN/GTIN 00045242637744 00045242592319
Weight per package 16.22 (lbs/each) 42.763 (lbs/each)
Description 369722 M18 Fuel 2-Tool Combo Kit
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Fastest Driving Impact Driver. Includes An M18 Fuel 1/2" Hammer Drill, M18 Fuel 1/4" Hex Impact Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Fee
299827 M18 Fuel 7 Piece Combo Kit
The Milwaukee 2998-27 Seven Tool Fuel Combo Kit Delivers The Most Advanced 18-Volt Cordless Drilling, Fastening and Cutting Technology In The Industry. This Kit Features Seven M18 Fuel 18-Volt Lithium-Ion Brushless Cordless Tools Including A 1/2 In. Hammer Drill, 1/4 In. Impact Driver, 1/2 In. Mid-Torque Impact Wrench, Sawzall Reciprocating Saw, 6-1/2 In. Circular Saw, 4-1/2 In. / 5 In. Grinder and Led Work Light. M18 Fuel Is Fully Compatible With The Milwaukee M18 18-Volt Cordless System, Featuring Over 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $349.00 (Each) $0.00 (Each)
Carton/Reel $349.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $349.00 (1 Each) $0.00 (1 Each)
Description M18 FUEL 2-TOOL COMBO KIT M18 FUEL 7 PIECE COMBO KIT
extra long description MILW 3697-22 2-Tool Combo Kit MILW 2998-27 M18 FUEL 7 Piece Combo
Features M18 FUEL 2-Tool Combo Kit M18 FUEL 7 Piece Combo Kit
Long Description The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Fee The Milwaukee 2998-27 seven tool FUEL combo kit delivers the most advanced 18-Volt cordless drilling, fastening and Cutting technology in the industry. This kit features seven M18 FUEL 18-Volt lithium-ion brushless cordless tools including a 1/2 in. hammer drill, 1/4 in. impact driver, 1/2 in. mid-torque impact wrench, SAWZALL reciprocating saw, 6-1/2 in. circular saw, 4-1/2 in. / 5 in. grinder and LED work light. M18 FUEL is fully compatible with the Milwaukee M18 18-volt Cordless system, featuring over 2
Product Type 2-Tool Combo Kit M18 Fuel 7 Piece Combo Kit
Battery Voltage 18 18
Blade Size - 6.5
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 3697-22 2998-27
Category Description - Fuses & Fuse Accessories
Status - Inactive
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat