Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
HNBZ38 |
3816HNSB |
Manufacturer Number |
HNBZ38 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Unassigned
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
N/A
|
UNSPSC |
31161727 - Hexagonal nuts
|
-
|
UPC/EAN/GTIN |
00781002171669 |
N/A |
Weight per package |
0.019 (lbs/each) |
0 |
Description |
HNBZ38 3/8''-16 Silicon Bronze Hex Nut
Hex Nut, Silicon Bronze Material, 3/8 In - 16 Thread Size, 3/8 In Diameter, 0.75 LB
|
3816HNSB 3/8-16 Hex Nut Silicon Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.00 (Each) |
$1.06 (Each) |
Carton/Reel |
$49.96 (50 Each) |
$1.06 (1 Each) |
Standard Packaging/Reel |
$49.96 (50 Each) |
$106.00 (100 Each) |
|
Material |
Silicon Bronze |
- |
|
Diameter |
3/8 in |
- |
Size |
3/8 |
- |
|
Description |
3/8''-16 SILICON BRONZE HEX NUT |
3/8-16 HEX NUT SILICON BRONZE |
extra long description |
DOTTIE HNBZ38 3/8-16 Hex Nuts Finis |
- |
Features |
Silicon Bronze Harder than Brass used in Direct Burial |
- |
Long Description |
Hex Nut, Silicon Bronze Material, 3/8 in - 16 Thread Size, 3/8 in Diameter, 0.75 lb |
- |
Product Type |
Hex Nut |
- |
Short Description |
Hex Nut, Silicon Bronze, 3/8 in - 16, 3/8 in |
- |
Special Features |
Features: Silicon Bronze Harder than Brass used in Direct Burial |
- |
|
Drive Type |
Hex |
- |
Head Style |
Hex |
- |
package quantity |
50 CT |
- |
Thread Size |
3/8 in - 16 |
- |
Thread Type |
UNC |
- |
|
Brand |
L.H. Dottie CO. |
- |
Manufacturers Part Number |
HNBZ38 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Fuses & Fuse Accessories |
Type |
Finished Hex Nut |
- |
|
|
Application |
General Purpose |