Nacogdoches |
94 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
3838AST |
580MC |
Manufacturer Number |
3838AST |
580-MC |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Unassigned
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
-
|
UPC/EAN/GTIN |
00018997362308 |
78174700580 |
Weight per package |
0.12 (lbs/each) |
0.126 (lbs/each) |
Description |
3838AST 3/8" Ins Snap Duplex Barrel MC D/C Conn
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.108 LB/Ea
|
580MC 3/8" Insulated Duplex Barrell MC Diecast Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.21 (Each) |
$4.54 (Each) |
Carton/Reel |
$105.24 (25 Each) |
$113.58 (25 Each) |
Standard Packaging/Reel |
$105.24 (25 Each) |
$1,135.85 (250 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver |
- |
|
Diameter |
1.605 in |
- |
Length |
1.772 in |
- |
Size |
L(2.154) x W(1.605) x H(0.950) |
- |
|
Construction |
Die-Cast |
- |
Description |
3/8" INS SNAP DUPLEX BARREL MC D/C CONN |
3/8" INSULATED DUPLEX BARRELL MC DIECAST CONNECTOR |
extra long description |
ARL 3838AST SNAP2IT DPLX CONNECTOR |
- |
Features |
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements |
- |
Long Description |
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.108 lb/EA |
- |
Product Type |
Duplex Connector |
- |
Short Description |
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in |
- |
Special Features |
Fast and Easy Installation |
- |
|
for use with |
(2) 0.405 to 0.612 in Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
Knockout Size |
1/2 in |
- |
package quantity |
25 PK;100 PK |
- |
Standards Met |
cULus 372D;CSA Certified LR49636;UL Listed |
- |
|
|
Brand |
Arlington Industries |
Bridgeport |
Manufacturers Part Number |
3838AST |
580-MC |
sub brand |
Snap2it(R) |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
Snap-on |
- |
|
|
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
- |
standard |
CULUS and CSA |