Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
LH Dottie |
Catalog Number |
3860 |
3860 |
Manufacturer Number |
3860 |
3860 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Residential Receptacles
|
Pull Line, Rope, Carriers
|
UNSPSC |
39121406 - Electrical receptacles
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00785007793208 |
00781002613206 |
Weight per package |
0.3704 (lbs/each) |
14.3 (lbs/each) |
Description |
3860 Straight Blade Recep 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
3860 3/8'' X 600' Yellow Polypropylene Pull Rope
Pull Rope, 3/8 In. X 600 FT. Cable Size, 243 LB. Load, Light Weight and Strong Construction, Polypropylene, 2430 LB. Tensile Strength, Yellow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.75 (Each) |
$167.02 (Each) |
Carton/Reel |
$5.75 (1 Each) |
$167.02 (1 Each) |
Standard Packaging/Reel |
$143.69 (25 Each) |
$167.02 (1 Each) |
|
amperage rating |
30 |
- |
connection |
Non Ground |
- |
Current Rating |
30 A |
- |
Material |
Thermoplastic |
Polypropylene |
Number of Wires |
3 |
- |
Poles |
3-way |
- |
Voltage Rating |
125/250 V ac |
- |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
1.9 in |
- |
|
Construction |
- |
Light Weight and Strong |
Description |
STRAIGHT BLADE RECEP 30A 125/250V 3P 3W |
3/8'' X 600' YELLOW POLYPROPYLENE PULL ROPE |
extra long description |
P&S 3860 STRAIGHT BLADE RECEP 30A 1 |
DOTTIE 3860 3/8 X 600' Pull Rope - |
Features |
Straight Blade Receptacle 30amp 125/250v |
- |
Long Description |
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Pull Rope, 3/8 in. x 600 ft. cable size, 243 lb. load, Light Weight and Strong construction, Polypropylene, 2430 lb. tensile strength, Yellow |
Product Type |
Straight Blade Recep 30A 125/250V 3P 3W |
3/8 X 600' Pull Rope - Polypropylene - Yellow |
Short Description |
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Features: Polypropylene, Safety Yellow |
|
Cable Size |
- |
3/8 IN x 600 FT |
Connection Type |
Non Ground |
- |
load |
- |
243 |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498 |
- |
Tensile Strength |
- |
2430 |
Voltage |
125.0 V |
- |
|
Brand |
Pass & Seymour/Legrand |
LH DOTTIE |
Manufacturers Part Number |
3860 |
3860 |
|
Category Description |
Residential receptacles |
PULL LINE, ROPE, CARRIERS |
Type |
Straight Blade Receptacle |
Pull Rope |
|
|
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
nema rating |
10-30 |
- |
standard |
UL, UL 498 |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|