Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
3864 |
1257 |
Manufacturer Number |
3864 |
N/A |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Unassigned
|
Classification |
Residential Receptacles
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00785007798807 |
89314900041 |
Weight per package |
0.4096 (lbs/each) |
1.1 (lbs/each) |
Description |
3864 Straight Blade Recep 30A 125/250V 3P 4W
Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
|
1257 7" 90 Adj Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.70 (Each) |
$5.82 (Each) |
Carton/Reel |
$13.70 (1 Each) |
$5.82 (1 Each) |
Standard Packaging/Reel |
$342.53 (25 Each) |
$69.84 (12 Each) |
|
amperage rating |
30 |
- |
connection |
Wire Ground |
- |
Current Rating |
30 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
4 |
- |
Poles |
3 |
- |
Voltage Rating |
125/250 V ac |
- |
Wire Size |
4 |
- |
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
2.2 in |
- |
|
Description |
STRAIGHT BLADE RECEP 30A 125/250V 3P 4W |
7" 90 ADJ ELBOW |
extra long description |
P&S 3864 STRAIGHT BLADE RECEP 30A 1 |
- |
Features |
Straight Blade Receptacle 30amp 125/250v |
- |
Long Description |
Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb |
- |
Product Type |
Straight Blade Recep 30A 125/250V 3P 4W |
- |
Short Description |
30 A, 125/250 VAC, Blade Receptacle, Black |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
- |
|
Connection Type |
Wire Ground |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;25 PK |
- |
Receptacle Type |
Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498;cULus Listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
3864 |
- |
|
Category Description |
Residential receptacles |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
Type |
Straight Blade Receptacle |
- |
|
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
nema rating |
14-30 |
- |
standard |
UL 498 |