Item Comparison: 1258SP, 3894

Item

1258SP - Recp Single Flush 50A 125/250V 3P4W BK - Eaton

1258SP
Recp Single Flush 50A 125/250V 3P4W BK

$11.09 Each

$133.08 (12 Each)

QTY:
Each
Add
3894 - STR Blade Recp 50A 125/250 3P 4W - Legrand-Pass & Seymour

3894
STR Blade Recp 50A 125/250 3P 4W

$13.9465 Each

$348.66 (25 Each)

QTY:
Each
Add
Nacogdoches 0 119
All Stores 1,158 3,160
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 1258SP 3894
Manufacturer Number 1258SP 3894
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664306907 00785007807905
Weight per package 0 0.4128 (lbs/each)
Description 1258SP Recp Single Flush 50A 125/250V 3P4W BK
Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight
3894 STR Blade Recp 50A 125/250 3P 4W
Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.09 (Each) $13.95 (Each)
Carton/Reel $11.09 (1 Each) $13.95 (1 Each)
Standard Packaging/Reel $133.08 (12 Each) $348.66 (25 Each)
amperage rating - 50
connection - Wire Ground
Current Rating 50 A 50 A
Material Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Thermoplastic
Number of Wires 4 4
Poles 3 in 3
Voltage Rating 125/250 V 125/250 V ac
Wire Size - 4
Color Black -
Height - 3.75 in
Length - 2.5 in
Size - 3.8 in
Width - 2.2 in
Additional Information RoHS/NAFTA Compliant; Matching Plug S21; Wiring Type Back; Connection Type Screw; Wire Size 12 to 4 AWG (Copper/Aluminum) -
Commodity Description RECEPTACLES & SURGE PROTECTORS -
Description RECP SINGLE FLUSH 50A 125/250V 3P4W BK STR BLADE RECP 50A 125/250 3P 4W
extra long description SINGLE RANGE TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BLACK COLOR; NEMA 14-50R CONFIGURATION; 4 WIRE(S); UL 498/E15058, CSA C22.2, NOM 426 APPROVAL; 125/250 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 50 AMP CURRENT RATING; GROUNDING; 3 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 2.5 INCH LENGTH X 5 INCH WIDTH X 8 INCH HEIGHT; MATCHING PLUG S21 P&S 3894 STR BLADE RECP 50A 125/250
Features Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 14-50 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Straight Blade Receptacle 50amp 125/250volt 3pole 4wire
Long Description Power Receptacle, Black, 4 AWG Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made in USA, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, NEMA 14-50R NEMA Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 lb Weight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb
Product Type Power Receptacle STR Blade Recp 50A 125/250 3P 4W
Short Description Power Receptacle, 50 A, Black, 1 CT;12 PK 50 A, 125/250 VAC, Blade Receptacle, Black
Special Features Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Compatible Wire Size 4 AWG -
Connection Type Socket Wire Ground
Face Outer Diameter 2.1 INCH -
Ground Type Non-Grounding -
Mounting Depth 1.42 Inch -
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;12 PK 1 CT;25 PK
Receptacle Type Power Receptacle Blade
Resistance Properties - Arc Resistant
Standards Met - UL 498;RoHS Compliant;CSA Certified;cULus
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number 1258-SP 3894
Category Description Residential receptacles Residential receptacles
Type SINGLE Straight Blade Receptacle
Status Inactive -
Weight 4.7 lb 0.4100 lb
Application - Industrial
Approval UL 498, CSA C22.2, NOM 426 -
Configuration NEMA 14-50R -
Mounting FLUSH WALL
nema rating NEMA 14-50R 14-50
standard - UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat