Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
389DC |
458 |
Manufacturer Number |
389-DC |
458 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00781747093899 |
00018997004581 |
Weight per package |
12 (lbs/each) |
0.684 (lbs/each) |
Description |
389DC 3-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
|
458 3-1/2 Mall Ins GRND
3-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.21 (Each) |
$46.12 (Each) |
Carton/Reel |
$755.33 (25 Each) |
$230.60 (5 Each) |
Standard Packaging/Reel |
$755.33 (25 Each) |
$230.60 (5 Each) |
|
Material |
Zinc Die Cast |
- |
Shape |
Round |
- |
|
Color |
Grey with Black Insulator |
- |
Conductor Material |
- |
Zinc |
Finish |
Ball burnish |
- |
|
Diameter |
4-5/16 in |
- |
Length |
- |
5.783 |
Size |
3-1/2 |
L(5.783) x W(4.545) x H(1.741) |
Width |
13/16 in |
- |
|
Description |
3-1/2" DIECAST INSULATED GROUNDING BUSHING |
3-1/2 MALL INS GRND |
extra long description |
BPT 389-DC 3-1/2"GRD.BUSH.INS.14-1/ |
ARL 458 3-1/2"GR.BUSH.LAY-INLG |
Features |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
- |
Long Description |
Insulated Grounding Bushing, 3-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-5/16 in Diameter, 12.0 lb |
3-1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge. |
Product Type |
Insulated Grounding Bushing |
3-1/2"GR.Bush.Lay-Inlg |
Short Description |
Insulated Grounding Bushing, 3-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
- |
Special Features |
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
Dual rated CU-AL C-clamp grounding lug |
|
Cable Size |
#14 to 1/0 AWG |
- |
Color/Finish |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
- |
for use with |
Terminate Service Conduit to Cabinet |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
389-DC |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
BUSHING |
Threaded Bushing |
|
|
|
Application |
Used With Locknut to Terminate Service Conduit to Cabinet |
- |
standard |
cULus |
UL and CSA |
Temperature Rating |
150?°C |