Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
Eaton |
Catalog Number |
38X12TR316SS |
ATR38X144SS6 |
Manufacturer Number |
38X12TR316SS |
ATR, 3/8X144 SS6 |
Category |
Anchor and Fasteners -
Miscellaneous
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Cable & Pipe Transits
|
Thread Rods
|
UNSPSC |
30102404 - Steel rods
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00705591009936 |
00781011049201 |
Weight per package |
0.296 (lbs/each) |
2.4 (lbs/each) |
Description |
38X12TR316SS 3/8-16X12 Threaded Rod 31
3/8-16 X 12 Foot Threaded Rod 316 Stainless Steel - Sold Per Foot
|
ATR38X144SS6 BLTF 3/8 X144" SS6 All Thread
Eaton B-Line Series All Threaded Rod, 144" H X 0.375" D, Steel, 730 LB Load Cap, 16" Thread Length
|
|
Minimum Order QTY |
1 Unit |
12 Units |
Unit/Foot |
$3.57 (Each) |
$38.30 (Foot) |
Carton/Reel |
$3.57 (1 Each) |
$459.55 (12 Feet) |
Standard Packaging/Reel |
$3.57 (1 Each) |
$459.55 (12 Feet) |
|
Finish |
- |
STAINLESS STEEL TYPE 316 |
|
Description |
3/8-16X12 THREADED ROD 31 |
BLTF 3/8 X144" SS6 ALL THREAD |
extra long description |
PECO 38X12TR316SS 3/8-16X12 Threade |
B-LINE ATR, 3/8X144 SS6 ALL THREADE |
Features |
- |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
3/8-16 X 12 FOOT THREADED ROD 316 STAINLESS STEEL - SOLD PER FOOT |
Eaton B-Line series all threaded rod, 144" H x 0.375" D, Steel, 730 Lb load cap, 16" thread length |
Product Type |
3/8-16X12 Threaded Rod 316 STNLS 00993 |
All Threaded Rod, 3/8"-16 Thread, 144" Len, SSL 316 |
Special Features |
- |
Length 144 In, Load Capacity 730 Lb, Thread Series UNCR, Weight 29 Lb |
|
dimensions |
- |
X X 144.0000 IN |
|
Brand |
Peco Fasteners |
Eaton |
Manufacturers Part Number |
38X12TR316SS |
ATR, 3/8X144 SS6 |
|
Category Description |
CABLE & PIPE TRANSITS |
THREAD RODS |
Type |
- |
All threaded rod |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherWater and Wa |
standard |
- |
Not Applicable |