Item Comparison: 3H, KS22

Item

3H - #3 Cu Split Bolt - Blackburn Mechanical

3H
#3 Cu Split Bolt

$6.0784 Each

$607.84 (100 Each)

QTY:
Each
Add
KS22 - Servit 6 STR - 2 Sol - Burndy

KS22
Servit 6 STR - 2 Sol

$20.28 Each

$2,028.00 (100 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 4,425 60
Vendor Blackburn Mechanical Burndy
Catalog Number 3H KS22
Manufacturer Number 3H KS22
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200085 00781810012505
Weight per package 0.073 (lbs/each) 0.095 (lbs/each)
Description 3H #3 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #3 Awg (Range For Equal Main and Tap-Solid);#16 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
KS22 Servit 6 STR - 2 Sol
Split Bolt Connector, #14 Awg (Copper Tap);#2 Awg (Copperweld Solid Run Size);#6 Awg (Copper Stranded Run);#14 Awg (Copper Solid Tap);#2 Awg (Copperweld Solid Tap Size);#6 Awg (Copper Solid Run Size);3#8 Awg (Copperweld Stranded Run Size) Conductor Size, #2 Awg (Copper Tap);#2 Awg (Copper Stranded Run);#4 Awg (Copperweld Stranded Tap Size);#2 Awg (Copper Solid Tap);#2 Awg (Copper Solid Run Size);#6D Awg (Copperweld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.69
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.08 (Each) $20.28 (Each)
Carton/Reel $607.84 (100 Each) $20.28 (1 Each)
Standard Packaging/Reel $607.84 (100 Each) $2,028.00 (100 Each)
Material Bronze Alloy -
Terminal Type Split Split
Color Metallic -
Conductor Material Copper High Copper Alloy
Overall Length 1-1/16 in 0.69 in
Description #3 CU SPLIT BOLT SERVIT 6 STR - 2 SOL
extra long description ABB 3H H-STRNGTH SPLITBLT CONN 3-8S BUR KS22 SERVIT 6 STR - 2 SOL
Features - UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 275 IN-LB, Length: 1.5 IN, Cross Flats: 0.75 IN, Width: 0.6 IN
Long Description Split Bolt Connector, #8 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #3 AWG (Range for Equal Main and Tap-Solid);#16 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA Split Bolt Connector, #14 AWG (Copper Tap);#2 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#2 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);3#8 AWG (CopperWeld Stranded Run Size) Conductor Size, #2 AWG (Copper Tap);#2 AWG (Copper Stranded Run);#4 AWG (CopperWeld Stranded Tap Size);#2 AWG (Copper Solid Tap);#2 AWG (Copper Solid Run Size);#6D AWG (CopperWeld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.69
Product Type Split Bolt Connector Split Bolt Connector
Short Description #4 Split Bolt Connector, Non-Insulated, 1-1/16 in L Split Bolt Connector, Non-Insulated, 0.69 in L
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #3 AWG (Range for Equal Main and Tap-Solid);#16 AWG (Minimum Tap with Maximum Main-Solid) #2 AWG (Copper Tap);#2 AWG (Copper Stranded Run);#4 AWG (CopperWeld Stranded Tap Size);#2 AWG (Copper Solid Tap);#2 AWG (Copper Solid Run Size);#6D AWG (CopperWeld Stranded Run Size)
Minimum Conductor Size #8 AWG (Range of Equal Main and Tap-Solid) #14 AWG (Copper Tap);#2 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#2 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);3#8 AWG (CopperWeld Stranded Run Size)
package quantity 100 CT;600 PK 1 CT;100 PK
pallet quantity - 52800
Standards Met UL Listed E9809, 467, 486C;CSA Certified RoHS Compliant;UL;CSA Certified
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number 3H KS22
sub brand Blackburn Burndy
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS, Compact
Weight 0.07 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Applications In Earth Or Concrete, Copper
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat