Item Comparison: 403DC2, 403DC

Item

403DC2 - 3/8" Flex Straight Diecast Squeeze Connector - Bridgeport

403DC2
3/8" Flex Straight Diecast Squeeze Connector

$0.9305 Each

$465.25 (500 Each)

QTY:
Each
Add
403DC - 3/8" Flex Straight Diecast Squeeze Connector - Bridgeport Fittings

403DC
3/8" Flex Straight Diecast Squeeze Connector

$0.9305 Each

$465.25 (500 Each)

QTY:
Each
Add
Nacogdoches 86 86
All Stores 10,559 10,559
Vendor Bridgeport Bridgeport Fittings
Catalog Number 403DC2 403DC
Manufacturer Number 403-DC2 N/A
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Unassigned
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors -
UPC/EAN/GTIN 00781747154033 78174709403
Weight per package 0.062 (lbs/each) 0.062 (lbs/each)
Description 403DC2 3/8" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-3/16 In Diameter, 1 Conductor, 0.062 LB/Ea
403DC 3/8" Flex Straight Diecast Squeeze Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.93 (Each) $0.93 (Each)
Carton/Reel $46.52 (50 Each) $46.52 (50 Each)
Standard Packaging/Reel $465.25 (500 Each) $465.25 (500 Each)
Material Die-Cast Zinc -
Number of Conductors 1 -
Finish Ball Burnished;Mirror Smooth -
Diameter 1-3/16 in -
Length 9/16 in -
Size 3/8 -
Description 3/8" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR 3/8" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
extra long description BPT 403-DC2 3/8 SQUEEZE CONN. ZINC -
Features Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable. -
Long Description Squeeze Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 9/16 in Length, 1-3/16 in Diameter, 1 conductor, 0.062 lb/EA -
Product Type Squeeze Connector -
Short Description Squeeze Connector, Zinc Die Cast, 3/8 in, Straight, Squeeze Connector -
Special Features HCF -
angle 180 Deg -
Connection Orientation Straight -
Connection Type Squeeze -
Connector Type Squeeze -
for use with Flexible Metal Conduit -
media Yes -
package quantity 1 CT;50 Pk -
Standards Met UL File No. E9391 -
Made in USA yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 403-DC2 -
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR -
Trade Size 3/8 in -
Status - Inactive
Weight 0.062 lb/EA -
Application Recommended Cable Types to Connect Steel or Aluminum Flexible Metal Conduit or Armored Cable to Box or Enclosure. (.56-.61 Dia.) For 12/3 to 10/3 Steel or Aluminum Mc Cable -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat