Nacogdoches |
345 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Scotch |
Catalog Number |
408DC2 |
408 |
Manufacturer Number |
408-DC2 |
7000133192 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Flex & MC Fittings
|
Tape
|
UNSPSC |
39121419 - Flex connectors
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00781747154088 |
00051128577813 |
Weight per package |
0.133 (lbs/each) |
12.5 (lbs/each) |
Description |
408DC2 3/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 1-3/4 In Diameter, 0.133 LB/Ea
|
408 Detectable Buried Barricade Tape, 6" X 1000', RD
Scotch® Buried Barricade Tape 406 Is A 5 Mil Thick, Aluminum Foil Backing, Buried Barricade Tape That Is Printed With A Warning Message. It Is Great For Alerting Pedestrians Of Danger In Both Small and Large Areas.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$51.02 (25 Each) |
$0.00 (4 Each) |
Standard Packaging/Reel |
$204.06 (100 Each) |
$0.00 (4 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1-3/4 in |
- |
Length |
1-1/8 in |
- |
Size |
3/4 |
- |
|
Description |
3/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
DETECTABLE BURIED BARRICADE TAPE, 6" X 1000', RD |
extra long description |
BPT 408-DC2 3/4" SQUEEZE CONN. ZINC |
3M 7000133192 Scotch® Detectable Bu |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
Make sure your electrical lines are locatable with this Scotch® 408 Buried Barricade Tape. Red color-coding and a clear warning message help to keep warn those digging in the area of a potential hazard, and the laminated aluminum foil tape can be picked up on a metal detector, so underground assets won't be lost. Rest easy knowing this tape won't deteriorate under temperature conditions ranging from 0 to 120 degrees F (-18 to 49 degrees C). Each roll contains 1000 ft of the 6-in wide tape, which is APWA Ap |
Long Description |
Squeeze Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-1/8 in Length, 1-3/4 in Diameter, 0.133 lb/EA |
Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas. |
Product Type |
Squeeze Connector |
Scotch® Detectable Buried Barricade Tape |
Short Description |
Squeeze Connector, Zinc Die Cast, 3/4 in, Straight |
- |
Special Features |
Furnished with Tri-Drive screw |
Caution Buried Electric Line Below |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Scotch |
Manufacturers Part Number |
408-DC2 |
408-R-6X1000FT |
|
Category Description |
FLEX & MC FITTINGS |
TAPE |
Type |
CONNECTOR |
Barricade Tape |
|
|
|
Application |
Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure |
Buried |
standard |
UL, CSA |
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
Call nearest store for Item Price
|