Nacogdoches |
345 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
408DC2 |
XC402 |
Manufacturer Number |
408-DC2 |
XC 402 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154088 |
00785991447545 |
Weight per package |
0.133 (lbs/each) |
0.215 (lbs/each) |
Description |
408DC2 3/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 1-3/4 In Diameter, 0.133 LB/Ea
|
XC402 3/4" STR Squeeze Flex Conn
Straight Squeeze Type Connector, Conduit Size 3/4 Inch, Length 1-1/2 Inch, Width 1-17/64 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$7.51 (Each) |
Carton/Reel |
$51.02 (25 Each) |
$187.84 (25 Each) |
Standard Packaging/Reel |
$204.06 (100 Each) |
$751.35 (100 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
1-3/4 in |
- |
Length |
1-1/8 in |
- |
Size |
3/4 |
3/4 INCH |
|
Description |
3/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
3/4" STR SQUEEZE FLEX CONN |
extra long description |
BPT 408-DC2 3/4" SQUEEZE CONN. ZINC |
ABB XC 402 3/4 INCH CONN,SQZ,AC/FLE |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-1/8 in Length, 1-3/4 in Diameter, 0.133 lb/EA |
Straight Squeeze Type Connector, Conduit Size 3/4 Inch, Length 1-1/2 Inch, Width 1-17/64 Inches, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit |
Product Type |
Squeeze Connector |
3/4 Inch Conn, SQZ, Ac/Flex, |
Short Description |
Squeeze Connector, Zinc Die Cast, 3/4 in, Straight |
- |
Special Features |
Furnished with Tri-Drive screw |
- |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Steel City |
Manufacturers Part Number |
408-DC2 |
XC-402 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze Connectors |
|
|
|
Application |
Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure |
- |
standard |
UL, CSA |
UL E23018 |