Item Comparison: 40H, KS31

Item

40H - 250 Cu Split Bolt - Blackburn Mechanical

40H
250 Cu Split Bolt

$31.1295 Each

$778.24 (25 Each)

QTY:
Each
Add
KS31 - Servit 1/0 STR - 350 - Burndy

KS31
Servit 1/0 STR - 350

$115.25 Each

$1,383.00 (12 Each)

QTY:
Each
Add
Nacogdoches 185 0
All Stores 2,498 13
Vendor Blackburn Mechanical Burndy
Catalog Number 40H KS31
Manufacturer Number 40H KS31
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200177 00781810014257
Weight per package 0.365 (lbs/each) 0.743 (lbs/each)
Description 40H 250 Cu Split Bolt
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.37 LB/Ea
KS31 Servit 1/0 STR - 350
Copper Split Bolt, Cu: 1/0 Awg (STR)-350 Kcmil (Run & Tap).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.13 (Each) $115.25 (Each)
Carton/Reel $778.24 (25 Each) $115.25 (1 Each)
Standard Packaging/Reel $778.24 (25 Each) $1,383.00 (12 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Color Metallic -
Conductor Material Copper -
Overall Length 2-5/12 in -
Description 250 CU SPLIT BOLT SERVIT 1/0 STR - 350
extra long description ABB 40H H-STRNGTH SPLITBLT CONN 250 BUR KS31 SERVIT 1/0 STR - 350
Long Description Split Bolt Connector, 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.37 lb/EA Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap).
Product Type Split Bolt Connector Mechanical
Short Description 3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L -
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 650 IN-LB, Length: 2.51 IN, Cross Flats: 1.70 IN, Wid
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) -
package quantity 25 CT;100 PK -
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 40H KS31
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS
Weight 0.37 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Cables
standard UL E9809 UL 486A;UL486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat