Item Comparison: N250, 40H

Item

N250 - 250 Cu Split Bolt - Nsi

N250
250 Cu Split Bolt

$26.7677 Each

$160.61 (6 Each)

QTY:
Each
Add
40H - 250 Cu Split Bolt - Blackburn Mechanical

40H
250 Cu Split Bolt

$31.1295 Each

$778.24 (25 Each)

QTY:
Each
Add
Nacogdoches 0 179
All Stores 423 2,496
Vendor Nsi Blackburn Mechanical
Catalog Number N250 40H
Manufacturer Number N-250 40H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020093 00783786200177
Weight per package 0.53 (lbs/each) 0.365 (lbs/each)
Description N250 250 Cu Split Bolt
Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range Of Equal Main and Tap-Stranded);1/0 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 In Overall Length, Split Terminal, 600 V, 0.53 LB/Ea
40H 250 Cu Split Bolt
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.37 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.77 (Each) $31.13 (Each)
Carton/Reel $26.77 (1 Each) $778.24 (25 Each)
Standard Packaging/Reel $160.61 (6 Each) $778.24 (25 Each)
Material Copper Bronze Alloy
Number of Conductors 2 -
Poles 1 -
Terminal Type Split Split
Voltage Rating 600 V -
Wire Size 1/0 STR - 250 MCM -
Color Copper Metallic
Conductor Material Copper;Copperweld Copper
Finish COPPER -
Overall Length 2.106 in 2-5/12 in
Size L=2.106 - W=1.102 -
Description 250 CU SPLIT BOLT 250 CU SPLIT BOLT
extra long description NSI N-250 Copper Split Bolt 750 Tin ABB 40H H-STRNGTH SPLITBLT CONN 250
Features Copper Split Bolt Connector 250 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. -
Long Description Split Bolt Connector, #1/0 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 in Overall Length, Split Terminal, 600 V, 0.53 lb/EA Split Bolt Connector, 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.37 lb/EA
Product Type Split Bolt Connector Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 2.106 in L, 600 V 3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
similar brands - Servit®
Special Features High Strength Solderless Service Connector Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with Wire Termination Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded) 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #1/0 AWG (Range of Equal Main and Tap-Solid) -
package quantity 6 CT 25 CT;100 PK
Standards Met UL Listed 486B, 486BA, 486BD;CSA Certified UL Listed E9809, 467, 486C;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number N-250 40H
sub brand Split Bolts Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Split Bolts Split-Bolt
Weight 0.53 lb/EA 0.37 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat