Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N250SP |
40HPS |
Manufacturer Number |
N-250SP |
40HPS |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020390 |
00783786200481 |
Weight per package |
0.57 (lbs/each) |
0.47 (lbs/each) |
Description |
N250SP 250 Al/Cu Split Bolt
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
|
40HPS 4/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.18 (Each) |
$41.25 (Each) |
Carton/Reel |
$33.18 (1 Each) |
$1,031.17 (25 Each) |
Standard Packaging/Reel |
$199.05 (6 Each) |
$1,031.17 (25 Each) |
|
Material |
TIN PLATED COPPER |
COPPER ALLOY |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
1/0 STR - 250 MCM |
- |
|
Color |
Tin Plated Copper |
- |
Finish |
Tin Plated Copper |
Electro Tinned |
|
|
Description |
250 AL/CU SPLIT BOLT |
4/0 AL-CU SPLIT BOLT |
extra long description |
NSI N-250SP Copper Split Bolt 2/0 T |
ABB 40HPS SPLIT - BOLT CONNECTOR 4/ |
Features |
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. |
- |
Long Description |
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. |
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4/0-4, Conductor Range for Equal Main and Tap 4/0 Str-4 Str, Min Tap with One Max Main 4 Sol, Tin Plated |
Product Type |
Copper Split Bolt 2/0 Tin Plated |
Split - Bolt Connector 4/0 - 4 Awg |
Special Features |
1/0 SOL-250 MCM - 6 Pack |
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper |
|
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
NSi |
Blackburn Mechanical |
Manufacturers Part Number |
N-250SP |
40HPS |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Tin Plated Copper Split Bolt |
Split-Bolt |
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |