Item Comparison: 40HPS, SBCT250Q

Item

40HPS - 4/0 Al-Cu Split Bolt - Blackburn Mechanical

40HPS
4/0 Al-Cu Split Bolt

$41.2469 Each

$1,031.17 (25 Each)

QTY:
Each
Add
SBCT250Q - Split Bolt Conn - Panduit

SBCT250Q
Split Bolt Conn

$32.6727 Each

$816.82 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 411 41
Vendor Blackburn Mechanical Panduit
Catalog Number 40HPS SBCT250Q
Manufacturer Number 40HPS SBCT250-Q
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200481 00074983707744
Weight per package 0.47 (lbs/each) 1 (lbs/each)
Description 40HPS 4/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
SBCT250Q Split Bolt Conn
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.25 (Each) $32.67 (Each)
Carton/Reel $1,031.17 (25 Each) $816.82 (25 Each)
Standard Packaging/Reel $1,031.17 (25 Each) $816.82 (25 Each)
Material COPPER ALLOY Tin-Plated Copper
Voltage Rating - 600 V
Finish Electro Tinned Tinned
Description 4/0 AL-CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 40HPS SPLIT - BOLT CONNECTOR 4/ PAN SBCT250-Q Pan-Lug™ SBCT250-Q Me
Long Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4/0-4, Conductor Range for Equal Main and Tap 4/0 Str-4 Str, Min Tap with One Max Main 4 Sol, Tin Plated Split bolt, copper, tin plated, type SBCT, #1 STR - 250 kcmil.
Product Type Split - Bolt Connector 4/0 - 4 Awg Pan-Lug™ SBCT250-Q Mechanical Connectors - Split Bolt
similar brands - Servit®
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper -
Brand Blackburn Mechanical PANDUIT
Manufacturers Part Number 40HPS SBCT250-Q
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat