Item Comparison: 40R16CD, 40R16FLRP

Item

40R16CD - *Delisted* 40W 120V R16 Spot Med Incand Lamp - Ge Current, A Daintree Company

40R16CD
*Delisted* 40W 120V R16 Spot Med Incand Lamp

$3.94 Each

$23.64 (6 Each)

QTY:
Each
Add
40R16FLRP - 40W 120V R16 Reflector Med Base Incand Lamp - Sylvania

40R16FLRP
40W 120V R16 Reflector Med Base Incand Lamp

$3.03 Each

$18.18 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 177 5
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number 40R16CD 40R16FLRP
Manufacturer Number 40R16/CD 40R16/FL/RP-120V/14821
Category Enhanced Commodity Codes - Lighting Incandescent Lamps - Incandescent Reflector R, BR,
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168257817 00046135148217
Weight per package 0.15 (lbs/each) 0.1 (lbs/each)
Description 40R16CD *Delisted* 40W 120V R16 Spot Med Incand Lamp
Gel 40R16/CD 25781 Incandescent Lam
40R16FLRP 40W 120V R16 Reflector Med Base Incand Lamp
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.94 (Each) $3.03 (Each)
Carton/Reel $3.94 (1 Each) $3.03 (1 Each)
Standard Packaging/Reel $23.64 (6 Each) $18.18 (6 Each)
Shape - R16
Voltage Rating 120 120
Wattage 40 40
color rendering index (cri) - 100
color temperature 2500.0 2850
Finish - Reflector
Diameter 2.0 -
Length 3.37 -
Description *DELISTED* 40W 120V R16 SPOT MED INCAND LAMP 40W 120V R16 REFLECTOR MED BASE INCAND LAMP
extra long description - SYL 40R16/FL/RP-120V/14821 40R16FLR
Long Description GEL 40R16/CD 25781 INCANDESCENT LAM Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package
Product Type 25781 Incandescent Lamps 40R16FLRP120V 6/CS 1/Sku
average life 1500.0 1500
Base Medium Screw (E26) Medium
lumens 225 235
Voltage - 120.00 V
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number 40R16/CD 40R16/FL/RP-120V/14821
sub brand Soft White -
Category Description INCANDESCENT INCANDESCENT
Type - INCANDESCENT
Manufacturer Status Inactive -
Application INDOOR SPOTLIGHT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat