Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Advance |
Catalog Number |
40UVSC140056VDIM |
XI036C100V054DSM |
Manufacturer Number |
KTLD-40-UV-SC1400-56-VDIM-W1 / |
512475 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Dimming Ballasts
|
Dimming Ballasts
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654136103 |
00781087142073 |
Weight per package |
0.0122 (lbs/each) |
0.313 (lbs/each) |
Description |
40UVSC140056VDIM KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb
Programmable Constant Current Led Driver, 40W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
|
XI036C100V054DSM 36W Programmable Driver For Led Downlights
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type Led, Ballast Type Driver, Amperage 1A, Ul Certified, Point Adjustable Current Led Drivers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.33 (Each) |
$45.00 (Each) |
Carton/Reel |
$47.33 (1 Each) |
$45.00 (1 Each) |
Standard Packaging/Reel |
$47.33 (1 Each) |
$720.00 (16 Each) |
|
Ballast Type |
N/A |
Driver |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
0-10 |
Wattage |
40 |
36 |
|
Base Type |
N/A |
- |
color rendering index (cri) |
N/A |
- |
color temperature |
N/A |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
KTLD-40-UV-SC1400-56-VDIM-W1 /USB |
36W PROGRAMMABLE DRIVER FOR LED DOWNLIGHTS |
extra long description |
Key KTLD-40-UV-SC1400-56-VDIM-W1 /U |
ADV 512475 XITANIUM 36W 1.0A 54V 0- |
Long Description |
Programmable Constant Current LED Driver, 40W, 470-1400mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port |
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type LED, Ballast Type Driver, Amperage 1A, UL certified, Point Adjustable Current LED Drivers |
Product Type |
Programmable Constant Current Led Driver, 40W, 470-1400MA Ou |
Xitanium 36W 1.0A 54V 0-10V Sset 1% Be |
Special Features |
- |
UL certified, Point Adjustable Current LED Drivers |
|
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
470-1400mA |
- |
Output Voltage |
10-56 |
- |
Sensor Type |
N/A |
- |
Wire Type |
Push In Terminals |
- |
|
Brand |
Keystone |
Signify Electronics |
Manufacturers Part Number |
KTLD-40-UV-SC1400-56-VDIM-W1 / |
512475 |
|
Category Description |
DIMMING BALLASTS |
DIMMING BALLASTS |
Type |
- |
LED |