Item Comparison: 426, 426

Item

426 - 6.5" Tongue & Groove - Channellock

426
6.5" Tongue & Groove

$16.96 Each

$84.80 (5 Each)

QTY:
Each
Add
426 - 6" Trim Reflector Cone White W/Clear Specular - Halo

426
6" Trim Reflector Cone White W/Clear Specular

$45.73 Each

$45.73 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 35 42
Vendor Channellock Halo
Catalog Number 426 426
Manufacturer Number 426 426
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Lighting
Classification Hand Tools All Recessed Cans & Trims
UNSPSC 27112142 - Multi tool pliers 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00025582301277 00662400131311
Weight per package 0.37 (lbs/each) 0.25 (lbs/each)
Description 426 6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
426 6" Trim Reflector Cone White W/Clear Specular
6" Trim Reflector Cone White With Clear Specular Reflector Cone
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.96 (Each) $45.73 (Each)
Carton/Reel $16.96 (1 Each) $45.73 (1 Each)
Standard Packaging/Reel $84.80 (5 Each) $45.73 (1 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention Metal
Color Channellock Blue (Handle) -
Handle Material Plastic Grip -
Style - (blank)
Diameter - 6 INCH
Overall Length 6.5 in;165.1 mm -
Size 6.5" Tongue & Groove 7.4 IN Length 7.4 IN Width 3.201 IN Height
Construction Patented reinforcing edge minimizes stress breakage N/A
Description 6.5" TONGUE & GROOVE 6" TRIM REFLECTOR CONE WHITE W/CLEAR SPECULAR
extra long description - CLS 426 6" TRIM REFL CONE WH W/ CLR
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. -
Long Description Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces 6" Trim Reflector Cone White with Clear Specular Reflector Cone
Product Type Groove Joint Plier 6" Trim Refl Cone WH W/ CLR Spec Refl CN
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel -
Special Features (5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge Accepts a wide variety of lamps
Cutting Capacity 0.87 in;22.1 mm -
cutting material C1080 High Carbon Steel -
Fixture Type - Trim
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set -
Jaw Length 0.81 in;20.57 mm -
Jaw Opening 0.87 IN -
Jaw Width 0.47 in;11.94 mm -
Number of Pieces 16 -
Shank Length 1.69 in;42.93 mm -
Made in USA yes -
Brand Channellock , Inc. HALO
Manufacturers Part Number 426 -
Category Description HAND TOOLS All Recessed Cans & Trims
Type Tongue & Groove, Pump Plier, Water Plier, Tools 6" H7 Trim
Application Mechanical/Home Repair/Auto/Plumbing lighting
Mounting - Recessed
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat