Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Klein Tools |
Catalog Number |
426 |
D5026 |
Manufacturer Number |
426 |
D502-6 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112142 - Multi tool pliers
|
27112112 - Tongue and groove pliers
|
UPC/EAN/GTIN |
00025582301277 |
00092644730023 |
Weight per package |
0.37 (lbs/each) |
0.41 (lbs/each) |
Description |
426 6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
|
D5026 Pump Pliers, 6"
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.96 (Each) |
$24.44 (Each) |
Carton/Reel |
$16.96 (1 Each) |
$24.44 (1 Each) |
Standard Packaging/Reel |
$84.80 (5 Each) |
$146.64 (6 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
- |
|
Color |
Channellock Blue (Handle) |
- |
Handle Color |
- |
Yellow |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
6.5 in;165.1 mm |
6.53" (16.6 cm) |
Size |
6.5" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
6.5" TONGUE & GROOVE |
PUMP PLIERS, 6" |
extra long description |
- |
KLEIN D502-6 6" (152 mm) Pump Plier |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure. |
Long Description |
Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces |
The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure. |
Product Type |
Groove Joint Plier |
6" (152 MM) Pump Pliers |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
- |
Special Features |
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
- |
|
Cutting Capacity |
0.87 in;22.1 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Length |
- |
3.75" (9.5 cm) |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
includes |
GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set |
- |
Jaw Length |
0.81 in;20.57 mm |
- |
Jaw Opening |
0.87 IN |
- |
Jaw Width |
0.47 in;11.94 mm |
- |
media |
- |
Yes |
Number of Pieces |
16 |
- |
Shank Length |
1.69 in;42.93 mm |
- |
|
|
Brand |
Channellock , Inc. |
Klein Tools |
Manufacturers Part Number |
426 |
D502-6 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
- |
|
|
Application |
Mechanical/Home Repair/Auto/Plumbing |