Item Comparison: 4448GRTNK, 4448GRTNK

Item

4448GRTNK - 4X4X48 N34 Wireway - Unity

4448GRTNK
4X4X48 N34 Wireway

$96.02 Each

$96.02 (1 Each)

QTY:
Each
Add
4448GRTNK - Wway 4X4X48 N3R PNTD SC, NK - Eaton

4448GRTNK
Wway 4X4X48 N3R PNTD SC, NK

$125.11 Each

$125.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 48 61
Vendor Unity Eaton
Catalog Number 4448GRTNK 4448GRTNK
Manufacturer Number 4448GRTNK 4448 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515140840 00782051140859
Weight per package 14 (lbs/each) 14.593 (lbs/each)
Description 4448GRTNK 4X4X48 N34 Wireway
Unt 4448GRTNK N3R Screw Cover Gutte
4448GRTNK Wway 4X4X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $96.02 (Each) $125.11 (Each)
Carton/Reel $96.02 (1 Each) $125.11 (1 Each)
Standard Packaging/Reel $96.02 (1 Each) $125.11 (1 Each)
Material - 16 GAUGE GALVANEAL STEEL
Color - Gray
Finish - Gray
Depth - 4.00 In
Length - 48.00 in
Width - 4.00 In
Description 4X4X48 N34 WIREWAY WWAY 4X4X48 N3R PNTD SC,NK
extra long description - B-LINE 4448 GRT NK 4800 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description UNT 4448GRTNK N3R SCREW COVER GUTTE Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type N3R Screw Cover Gutter No K.O. Powder Coated 4800 N3R SC Straight Section W/O Ko
dimensions - 48.0000 IN X 4.0000 IN X 4.0000 IN
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 4448GRTNK 4448 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Fa
Enclosure - NEMA 3R, IP32
standard - UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat