Item Comparison: F44G90E, 44LC0MB0

Item

F44G90E - 4X4 90D N1 Wway Elb - Nvent Hoffman

F44G90E
4X4 90D N1 Wway Elb

$63.65 Each

$254.60 (4 Each)

QTY:
Each
Add
44LC0MB0 - Wway 4X4, 90D N1 Combo Elb - Eaton

44LC0MB0
Wway 4X4, 90D N1 Combo Elb

$69.46 Each

$69.46 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 7 10
Vendor Nvent Hoffman Eaton
Catalog Number F44G90E 44LC0MB0
Manufacturer Number F44G90E 44 L COMBO
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510525200 00782051110029
Weight per package 2 (lbs/each) 2.972 (lbs/each)
Description F44G90E 4X4 90D N1 Wway Elb
Elbow 90-Degree Lay-In Wireway, 4.00X4.00, Gray, Mild Steel
44LC0MB0 Wway 4X4, 90D N1 Combo Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Combo Opening, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.65 (Each) $69.46 (Each)
Carton/Reel $63.65 (1 Each) $69.46 (1 Each)
Standard Packaging/Reel $254.60 (4 Each) $69.46 (1 Each)
Cover Type - SCREW
Material MILD STEEL Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated Gray
Height 4 4.00 in
Length - 7.09 in
Width 4 4.00 In
Description 4X4 90D N1 WWAY ELB WWAY 4X4,90D N1 COMBO ELB
extra long description NVENT HOF F44G90E 90 Elbow B-LINE 44 L COMBO SC WIREWAY ELBOW
Features Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Elbow 90-Degree Lay-in Wireway, 4.00x4.00, Gray, Mild Steel Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Product Type 90 Elbow SC Wireway Elbow 4X4
dimensions - 7.0900 IN X 4.0000 IN X 4.0000 IN
ip rating IP30 -
Brand Nvent Hoffman WIREWAY
Manufacturers Part Number F44G90E 44 L COMBO
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type ELBOW Wireway elbow fitting
Application Power Distribution Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat