Item Comparison: 451, SS51US

Item

451 - 3/4" STL Emt Set/Screw Conn - Eaton

451
3/4" STL Emt Set/Screw Conn

$0.67 Each

$67.00 (100 Each)

QTY:
Each
Add
SS51US - 3/4" Steel Emt SS Conn - U.S. Made - Amfico

SS51US
3/4" Steel Emt SS Conn - U.S. Made

$2.82 Each

$70.50 (25 Each)

QTY:
Each
Add
Nacogdoches 1,773 0
All Stores 66,013 747
Vendor Eaton Amfico
Catalog Number 451 SS51US
Manufacturer Number 451 SS51US
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564104519 00662364190621
Weight per package 0.11 (lbs/each) 0.13 (lbs/each)
Description 451 3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
SS51US 3/4" Steel Emt SS Conn - U.S. Made
3/4" Emt Steel Set Screw Conn.Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.67 (Each) $2.82 (Each)
Carton/Reel $16.75 (25 Each) $70.50 (25 Each)
Standard Packaging/Reel $67.00 (100 Each) $70.50 (25 Each)
Length 1.563 in -
Description 3/4" STL EMT SET/SCREW CONN 3/4" STEEL EMT SS CONN - U.S. MADE
extra long description MIDWEST 451 3/4 EMT SS CONN AMFICO SS51US 3/4" EMT Stl Set Scre
Features Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. -
Long Description EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA 3/4" EMT Steel Set Screw Conn.USA
Product Type 3/4 Emt SS Conn 3/4" Emt STL Set Screw Conn
Short Description EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK -
Special Features Concrete-Tight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.5600 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 25 PK -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 451 SS51US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector -
Trade Size 3/4 in -
Weight 0.11 lb/EA -
Application Commercial;Non-Hazardous Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat