Item Comparison: 453, 4125S

Item

453 - 1-1/4" STL Emt Set/Screw Conn - Eaton

453
1-1/4" STL Emt Set/Screw Conn

$2.44 Each

$97.60 (40 Each)

QTY:
Each
Add
4125S - 1-1/4" STL Set SCR Emt Conn - Appozgcomm

4125S
1-1/4" STL Set SCR Emt Conn

$5.6034 Each

$224.14 (40 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 7,905 406
Vendor Eaton Appozgcomm
Catalog Number 453 4125S
Manufacturer Number 453 4125S
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564104533 00687855846160
Weight per package 0.34 (lbs/each) 0.39 (lbs/each)
Description 453 1-1/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
4125S 1-1/4" STL Set SCR Emt Conn
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.44 (Each) $5.60 (Each)
Carton/Reel $24.40 (10 Each) $56.03 (10 Each)
Standard Packaging/Reel $97.60 (40 Each) $224.14 (40 Each)
connection - Male NPS Thread
insulation - Not insulated
Material - Steel
Color - Metallic
Finish - Zinc Electro Plated
Diameter 1.66 in -
Length 2.34 in -
Size - 1.25
Description 1-1/4" STL EMT SET/SCREW CONN 1-1/4" STL SET SCR EMT CONN
extra long description MIDWEST 453 1 1/4 EMT SS CONN EGS 4125S 1-1/4 IN EMT SSCR CONN
Features Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/4 Inch Trade Size, Steel, Zinc Plated Finish, Yellow, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. -
Long Description EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 in Length, 1.66 in Diameter, 0.66 in Thread Length, 0.34 lb/EA Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Product Type 1 1/4 Emt SS Conn 1-1/4 In Emt SSCR Conn
Short Description EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated -
Special Features Concrete-Tight 1-1/4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.75 IN, Max. Dia. 1.69 IN,Thread Length 0.56 IN, Concretetight when taped, Male Hub Threads - NPS
Color/Finish Zinc Plated -
Connection Orientation Straight -
Connector Type - SET SCREW
dimensions 2.3100 IN X 1.7500 IN X 1.7500 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 10 PK -
Standards Met UL E-22132;cUL -
Thread Length 0.66 in -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 453 4125S
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector EMT Conduit Straight Set Screw Connector
Trade Size 1-1/4 in 1.25
Weight 0.34 lb/EA -
Application Commercial To ground and secure EMT Raceways to boxes and enclosures
nema rating - FB-1
standard - UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat