Item Comparison: 456W, D930WBULK

Item

456W - 6" Slope White Trim/White Baffle - Halo

456W
6" Slope White Trim/White Baffle

$56.50 Each

$339.00 (6 Each)

QTY:
Each
Add
D930WBULK - 6" Slope White Baffle - SPC

D930WBULK
6" Slope White Baffle

$0.00 Each

$0.00 (18 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 263 43
Vendor Halo SPC
Catalog Number 456W D930WBULK
Manufacturer Number 456W N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim -
UPC/EAN/GTIN 00662400676287 98832400007
Weight per package 0.76 (lbs/each) 0.76 (lbs/each)
Description 456W 6" Slope White Trim/White Baffle
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
D930WBULK 6" Slope White Baffle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.50 (Each) $0.00 (Each)
Carton/Reel $56.50 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $339.00 (6 Each) $0.00 (18 Each)
Current Rating 0.625 A -
Material Stainless Steel -
Color White -
Style (blank) -
Diameter 6 INCH -
Height 4.75 in -
Length 7.5 in -
Size 4.9 IN Length 7.6 IN Width 7.4 IN Height -
Width 7.5 in -
Construction N/A -
Description 6" SLOPE WHITE TRIM/WHITE BAFFLE 6" SLOPE WHITE BAFFLE
extra long description CLS 456W COILEX BAFFLE ALL SLOPE, A -
Features Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting. -
Long Description Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 in Length, 7.5 in Width, 4.75 in Height, 0.98 lb -
Product Type Slope Ceiling Trim White -
Short Description Slope Ceiling Trim White, 0.625 A -
Special Features One piece seamless baffle -
Fixture Type Trim -
Mounting Type Recessed Mount -
package quantity 6 CT -
Brand HALO -
Manufacturers Part Number 456W -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings) -
Weight 0.98 lb -
Application lighting -
Mounting Recessed -
standard N/A -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat