Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Selecta |
Catalog Number |
458NPB0X |
SS126BG |
Manufacturer Number |
458NP-BOX |
SS126-BG |
Category |
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Wiring Devices -
Miniature/Appliance WRG Dev
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
N/A
|
39121509 - Limit switches
|
UPC/EAN/GTIN |
00032664233708 |
00661191391263 |
Weight per package |
0 |
0 |
Description |
458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
|
SS126BG Pull Chain SP3T
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$12.35 (Each) |
Carton/Reel |
$86.90 (10 Each) |
$12.35 (1 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$12.35 (1 Each) |
|
actuator |
Pull Chain |
- |
amperage rating |
1, 3 |
- |
Current Rating |
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac |
- |
Material |
Polycarbonate |
- |
Terminal Type |
Wire Lead |
- |
Voltage Rating |
125/250 V ac |
- |
|
|
Description |
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP |
PULL CHAIN SP3T |
extra long description |
EWD 458NP-BOX SW Canopy SP PullChai |
- |
Features |
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). |
- |
Long Description |
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode |
- |
Product Type |
Pullchain |
Pull-Chain Switch, SP2T, Off-On-On, 6 Amp 125VAC, Push-In Te |
Short Description |
Pull Chain Canopy Switch, Single-Pole, 6A |
- |
Special Features |
Canopy & toggle switches |
- |
|
Contact Configuration |
Single Pole |
- |
dimensions |
1.5050 IN X 1.5050 IN X 1.5050 IN |
- |
Mounting Type |
Bushing |
- |
Operating Mode |
ON/OFF |
- |
Operating Temperature Range |
-40 to +65 °C |
- |
Standards Met |
UL;NOM 426 |
- |
Switch Type |
Pull chain |
- |
|
Brand |
Eaton |
Selecta Products |
Manufacturers Part Number |
458NP-BOX |
SS126-BG |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Accessory |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Appliance;Fixture;Doorway;Equipment |
- |
standard |
UL Listed,CSA certified,cULus Listed |