Nacogdoches |
480 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
460 |
460 |
Manufacturer Number |
460 |
460-BOX |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Classification |
Steel Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
N/A
|
UPC/EAN/GTIN |
00784564104601 |
00032664417504 |
Weight per package |
0.08 (lbs/each) |
0.06 (lbs/each) |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
460 SW Canopy 2CKT Pullchain 6/3A125/250V BD
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$26.95 (Each) |
Carton/Reel |
$26.50 (50 Each) |
$26.95 (1 Each) |
Standard Packaging/Reel |
$106.00 (200 Each) |
$2,695.00 (100 Each) |
|
actuator |
- |
Pull Chain |
amperage rating |
- |
3, 6 |
Material |
- |
Polycarbonate |
Voltage Rating |
- |
125/250 V |
|
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
SW CANOPY 2CKT PULLCHAIN 6/3A125/250V BD |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
EWD 460-BOX SW Canopy 2Ckt PullChai |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way |
Product Type |
1/2 Emt SS CPL |
SW Canopy 2CKT Pullchain 6/3A125/250V BD |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
- |
Special Features |
Concrete-Tight |
Canopy & toggle switches |
|
|
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
1.0000 IN X 1.0000 IN X 1.0000 IN |
for use with |
EMT Conduit |
- |
package quantity |
50 CT |
- |
Standards Met |
UL E-22132;cUL |
- |
Switch Type |
- |
Pull chain |
|
Brand |
Cooper Crouse-Hinds |
COOPER WIRING DEVICES |
Manufacturers Part Number |
460 |
460-BOX |
|
Category Description |
STEEL EMT FITTINGS |
Miscellaneous residential devices |
Type |
Set screw type coupling |
Accessory |
|
|
|
Application |
Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
- |
CSA Certified,UL Listed,cULus Listed |