Nacogdoches |
430 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
460 |
SS60US |
Manufacturer Number |
460 |
SS60US |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104601 |
00662364191000 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
SS60US 1/2" Steel Emt SS Coupling - U.S. Made
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$2.26 (Each) |
Carton/Reel |
$26.50 (50 Each) |
$112.99 (50 Each) |
Standard Packaging/Reel |
$106.00 (200 Each) |
$112.99 (50 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
0.937 in |
Length |
- |
1.75 in |
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
1/2" STEEL EMT SS COUPLING - U.S. MADE |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
AMFICO SS60US 1/2" EMT Stl Set Scre |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 1.75 in Length, 0.937 in Diameter, 0.1 lb/EA |
Product Type |
1/2 Emt SS CPL |
1/2" Emt STL Set Screw CPLNG |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.1 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
|
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
50 CT |
50 CT;1 PK |
Standards Met |
UL E-22132;cUL |
UL Canada;ULus |
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
460 |
SS60US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
- |
|
|
Weight |
0.08 lb/EA |
0.1 lb/EA |