Item Comparison: 461, TK122A

Item

461 - 3/4" STL Emt Set/Screw Coupling - Eaton

461
3/4" STL Emt Set/Screw Coupling

$0.82 Each

$82.00 (100 Each)

QTY:
Each
Add
TK122A - 3/4" Emt Set Screw Coupling - Steel City

TK122A
3/4" Emt Set Screw Coupling

$3.1204 Each

$780.10 (250 Each)

QTY:
Each
Add
Nacogdoches 2,256 0
All Stores 72,253 382
Vendor Eaton Steel City
Catalog Number 461 TK122A
Manufacturer Number 461 TK122A
Category Emt Couplings - Steel Set Screw Emt Couplings Emt Couplings - Steel Set Screw Emt Couplings
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564104618 00785991023893
Weight per package 0.11 (lbs/each) 0.11 (lbs/each)
Description 461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
TK122A 3/4" Emt Set Screw Coupling
Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.82 (Each) $3.12 (Each)
Carton/Reel $20.50 (25 Each) $156.02 (50 Each)
Standard Packaging/Reel $82.00 (100 Each) $780.10 (250 Each)
Finish Zinc Plated Zinc Plated
Length 1.875 in 1.875 in
Description 3/4" STL EMT SET/SCREW COUPLING 3/4" EMT SET SCREW COUPLING
extra long description MIDWEST 461 3/4 EMT SS CPL ABB TK122A 3/4 INCH COUPLING,SSCREW
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA
Product Type 3/4 Emt SS CPL Set Screw Coupling
Short Description EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
dimensions 1.8800 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit EMT Conduit
package quantity 25 PK 250 PK;50 CT
Standards Met UL E-22132;cUL UL E16592
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number 461 TK122A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type coupling EMT Conduit Fittings
Trade Size 3/4 in 3/4 in
Weight 0.11 lb/EA 0.11 lb/EA
Application Commercial;Non-Hazardous Location For use with EMT conduit
standard - UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat