Item Comparison: 462, TK123A

Item

462 - 1" STL Emt Set/Screw Coupling - Eaton

462
1" STL Emt Set/Screw Coupling

$1.43 Each

$114.40 (80 Each)

QTY:
Each
Add
TK123A - 1" Emt Set Screw Coupling - Steel City

TK123A
1" Emt Set Screw Coupling

$5.041 Each

$504.10 (100 Each)

QTY:
Each
Add
Nacogdoches 473 0
All Stores 29,413 425
Vendor Eaton Steel City
Catalog Number 462 TK123A
Manufacturer Number 462 TK123A
Category Emt Couplings - Steel Set Screw Emt Couplings Emt Couplings - Steel Set Screw Emt Couplings
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564104625 00785991024753
Weight per package 0.15 (lbs/each) 0.25 (lbs/each)
Description 462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
TK123A 1" Emt Set Screw Coupling
Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.125 In Length, 0.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.43 (Each) $5.04 (Each)
Carton/Reel $28.60 (20 Each) $126.02 (25 Each)
Standard Packaging/Reel $114.40 (80 Each) $504.10 (100 Each)
Finish Zinc Plated Zinc Plated
Length 2.313 in 2.125 in
Description 1" STL EMT SET/SCREW COUPLING 1" EMT SET SCREW COUPLING
extra long description MIDWEST 462 1 EMT SS CPL ABB TK123A 1 INCH COUPLING,SSCREW,E
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.125 in Length, 0.25 lb/EA
Product Type 1 Emt SS CPL 1 Inch Coupling, Sscrew, Emt, STL
Short Description EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA EMT Set Screw Coupling, 1 in, Zinc Plated, 0.25 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
dimensions 2.3100 IN X 1.1900 IN X 1.1900 IN -
for use with EMT Conduit EMT Conduit
package quantity 20 PK 100 PK;25 CT
Standards Met UL E-22132;cUL UL E16592
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number 462 TK123A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type coupling EMT Conduit Fittings
Trade Size 1 in 1 in
Weight 0.15 lb/EA 0.25 lb/EA
Application Commercial;Non-Hazardous Location For use with EMT conduit
standard - UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat