Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
469 |
249 |
Manufacturer Number |
469 |
249 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104694 |
00781747002495 |
Weight per package |
2.5 (lbs/each) |
0.4217 (lbs/each) |
Description |
469 4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Plated, 5.8 In Length, 2.5 LB/Ea
|
249 4" Steel Set/Screw Emt Coupling
Coupling, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 In Length, 5 In Diameter, 0.4217 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.52 (Each) |
$9.77 (Each) |
Carton/Reel |
$21.52 (1 Each) |
$58.60 (6 Each) |
Standard Packaging/Reel |
$86.08 (4 Each) |
$58.60 (6 Each) |
|
|
|
Diameter |
- |
5 in |
Length |
5.8 in |
4-13/16 in |
|
Description |
4" STL EMT SET/SCREW COUPLING |
4" STEEL SET/SCREW EMT COUPLING |
extra long description |
MIDWEST 469 4 EMT RGD SS CPL |
BPT 249 4" SET SCREW CPLG. STEEL |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
Long Description |
EMT Set Screw Coupling, 4 in Trade Size, Zinc Plated, 5.8 in Length, 2.5 lb/EA |
Coupling, 4 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 in Length, 5 in Diameter, 0.4217 lb/EA |
Product Type |
4 Emt RGD SS CPL |
Coupling |
Short Description |
EMT Set Screw Coupling, 4 in, Zinc Plated, 2.5 lb/EA |
Coupling, 4 in, Zinc Electro-Plate |
Special Features |
Concrete-Tight |
Concrete Tight |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Type |
- |
Set Screw |
dimensions |
5.8000 IN X 5.2000 IN X 6.0000 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
Two Lengths of EMT Conduit;Rigid and IMC Conduit |
media |
- |
Yes |
package quantity |
1 PK |
6 PK |
Standards Met |
UL E-22132;cUL |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
469 |
249 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
COUPLING |
|
|
Weight |
2.5 lb/EA |
0.4217 lb/EA |
|
Application |
Commercial;Non-Hazardous Location |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
standard |
UL, cUL |
UL |