Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Eaton |
Catalog Number |
480 |
480 |
Manufacturer Number |
480 |
480 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Steel -
Bodies & Covers
|
Classification |
Hand Tools
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
27112142 - Multi tool pliers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00025582520142 |
00782274003405 |
Weight per package |
3.81 (lbs/each) |
0.27 (lbs/each) |
Description |
480 20.25" Tongue & Groove
Big As The Job. Big As You Need. The Bigazz® Is Our Iconic Large Duty, Straight Jaw Tongue and Groove Plier. At 20.25" With A 5.5" Jaw Capacity, The Bigazz® Is Built For The Big Jobs.
|
480 1-1/4" STL Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Sheet Steel, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.89 (Each) |
$18.54 (Each) |
Carton/Reel |
$67.89 (1 Each) |
$185.40 (10 Each) |
Standard Packaging/Reel |
$135.78 (2 Each) |
$463.50 (25 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
Sheet Steel |
|
Overall Length |
22.25 in |
- |
Size |
20.25" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
20.25" TONGUE & GROOVE |
1-1/4" STL COND BODY CVR |
extra long description |
- |
CRS-H 480 1 1/4 SHT STEEL FORM 8 CV |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight |
Long Description |
Big as the job. Big as you need. The BIGAZZ® is our iconic large duty, Straight Jaw Tongue and Groove Plier. At 20.25" with a 5.5" jaw capacity, the BIGAZZ® is built for the big jobs. |
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 1-1/4" |
Product Type |
20IN, Tongue & Groove Plier Straight Jaw, 5.5"Cap |
1 1/4 SHT Steel Form 8 CVR |
Special Features |
Straight Jaw, BIG AZZ® |
- |
|
dimensions |
- |
2.1900 IN X 0.2500 IN X 6.5600 IN |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
Jaw Length |
3 in |
- |
Jaw Opening |
5.5 in |
- |
|
Brand |
CHANNELLOCK |
EATON CROUSE-HINDS SERIES |
sub brand |
BIG AZZ® |
- |
|
Category Description |
HAND TOOLS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Tongue & Groove |
COVER |
|
Application |
Construction/Plumbing/Electrical |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
- |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |