Item Comparison: 480, 8801400SBA

Item

480 - 20.25" Tongue & Groove - Channellock

480
20.25" Tongue & Groove

$67.89 Each

$135.78 (2 Each)

QTY:
Each
Add
8801400SBA - 16" Alligator Water Pump Pliers XL - Knipex Tools

8801400SBA
16" Alligator Water Pump Pliers XL

$93.91 Each

$93.91 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 20 2
Vendor Channellock Knipex Tools
Catalog Number 480 8801400SBA
Manufacturer Number 480 88 01 400 SBA
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Unassigned
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers -
UPC/EAN/GTIN 00025582520142 843221012083
Weight per package 3.81 (lbs/each) 0
Description 480 20.25" Tongue & Groove
Big As The Job. Big As You Need. The Bigazz® Is Our Iconic Large Duty, Straight Jaw Tongue and Groove Plier. At 20.25" With A 5.5" Jaw Capacity, The Bigazz® Is Built For The Big Jobs.
8801400SBA 16" Alligator Water Pump Pliers XL
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.89 (Each) $93.91 (Each)
Carton/Reel $67.89 (1 Each) $93.91 (1 Each)
Standard Packaging/Reel $135.78 (2 Each) $93.91 (1 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Overall Length 22.25 in -
Size 20.25" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 20.25" TONGUE & GROOVE 16" ALLIGATOR WATER PUMP PLIERS XL
Long Description Big as the job. Big as you need. The BIGAZZ® is our iconic large duty, Straight Jaw Tongue and Groove Plier. At 20.25" with a 5.5" jaw capacity, the BIGAZZ® is built for the big jobs. -
Product Type 20IN, Tongue & Groove Plier Straight Jaw, 5.5"Cap -
Special Features Straight Jaw, BIG AZZ® -
Handle Type CHANNELLOCK BLUE® grips for comfort -
Jaw Length 3 in -
Jaw Opening 5.5 in -
Brand CHANNELLOCK Knipex Tools
Manufacturers Part Number - 88 01 400 SBA
sub brand BIG AZZ® -
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove -
Application Construction/Plumbing/Electrical -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat